General Tools MSHA-Approved Combustible Gas Leak Detector

Representative image only.
General Tools Mfr # CGD900 – Item # WW-10103-10
Sensitive down to 5 ppm methane
  • 2 year warranty

₹82,500.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredCombustible Gases
  • Methane Sensitivity<5 ppm
  • Probe17\" (43.2 cm)
  • Response Time<10 seconds warm-up time
  • ApprovalMSHA approved, intrinsically-safe (methane-air only), CE
  • Battery Type4 AA (included)
  • Battery Life20 hours
  • Height (in)6 13/16
  • Width (in)2 1/4
  • Depth (in)2 3/16
  • Height (cm)17.3
  • Width (cm)5.7
  • Depth (cm)5.6
  • DescriptionMSHA-Approved Combustible Gas Leak Detector
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

Detect combustible gas leaks around pipes, tanks, regulators, and more. Approved by the Mine Safety and Health Administration (MSHA), the detector is rated intrinsically safe for methane-air atmospheres. Unique digital leak size indicator displays a number from 0 to 9 that reflects the concentration of combustible gas sensed. The maximum value is displayed when the tip of the probe is at the source of the leak. Also features an audible beep that increases in frequency as the concentration of gas increases; beep can be silenced with the push of a button.


Verify the unit is functioning properly with the leak test vial by simply removing the cap from the vial and placing the tip of the probe close to the top of the vial. The beep rate should increase and the digital leak size indicator should display a number between 4 and 6. Sensor replacement is easy — simply unscrew the metal cover, pull out the old sensor, and install the new one.


  • MSHA-approved
  • Intrinsically safe (in methane-air only)
  • Numeric LED display of leak size
  • Ultra-sensitive to methane — down to 5 ppm sensitivity
  • Three LED sensitivity-level displays
  • Audio mute mode

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat