General Tools & Instruments DLAF930SD Environmental Meter with Excel-Formatted Data Logging SD Card

Representative image only.
General Tools & Instruments Mfr # DLAF930SD – Item # WW-30003-50
Save readings from multiple areas/multiple parameters on a SD Card for analysis
  • 2.05” x 1.5” (52mm x 38mm) LCD display with green backlight
  • 1 second to 1 hour data logging sampling time
  • Stores/recalls minimum and maximum readings
  • Powered by six AA batteries or optional 9V AC/DC adapter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)4930
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.1 m/s, 0.1 km/h, 0.1 mph, 0.1 knots)
  • Number Of Temperature Channels2
  • Types Of Probes AcceptedTypes J and K thermocouple
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±(3% of reading + 1%) for RH values >70%
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)2 GB, up to 19 GB supported
  • Probe length (in)4.125
  • Width (in)2 3/8
  • Height (in)1 3/8
  • Length (in)5 3/8
  • BatterySix AA
  • DescriptionEnvironmental Meter with Excel-Formatted Data Logging SD Card
  • Warranty1 year
1 Year Warranty

Key Features

  • 2.05” x 1.5” (52mm x 38mm) LCD display with green backlight
  • 1 second to 1 hour data logging sampling time
  • Stores/recalls minimum and maximum readings
  • Powered by six AA batteries or optional 9V AC/DC adapter
  • 1 year warranty

More About this Item

This Enviromental Meter accurately measures and displays air speed, temperature, temperature, humidity, light and sound levels, and surface temperature. The unique feature of the DLAF930SD is its technique for storing sampled data in Excel format on removable SD memory Cards. Setable parameters include date, time, auto power off, beep sound, sampling time, decimal point or comma decimal division, temperature unit, air speed unit, light level unit and optional thermocouple type (K or J).

Applications include: facilities management, environmental control and OSHA compliance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat