General Tools & Instruments DCFM8901 Meter Temperature Digital 14 to 122°F (-10 to 50°C)

Representative image only.
General Tools & Instruments Mfr # DCFM8901 – Item # WW-05952-02
Accurately measures air velocity, calculated air volume flow, and air temperature.
  • Instant display of ft/min, m/sec, cfm, cms, and temperature (°F/°C)
  • Min/max readout
  • Data hold
  • Single and multi-point averaging
  • RS-232 output
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)6900
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±2% full scale
  • Number Of Temperature Channels1
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Temperature Accuracy±1°F (±0.6°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Width (in)2 3/4
  • Height (in)1 3/8
  • Length (in)7 1/8
  • BatteryOne 9 V (included)
  • DescriptionMeter Temperature Digital 14 to 122°F (-10 to 50°C)
  • Warranty1 year
1 Year Warranty

Key Features

  • Instant display of ft/min, m/sec, cfm, cms, and temperature (°F/°C)
  • Min/max readout
  • Data hold
  • Single and multi-point averaging
  • RS-232 output
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat