General Tools EMR963HG Wireless thermohygrometer 4.25 in W x 4.5 in H x 1 in D

Representative image only.
Taylor Mfr # EMR963HG – Item # WW-37100-31
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)25
  • Max RH Range (%)90
  • RH Resolution (%)1%
  • Min Temperature (° F)-58
  • Min Temperature (° C)-50
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Temperature Resolution0.2°
  • Display Type3.5-digit LCD, 1\" H
  • BatteryAA Battery (2)
  • Height (in)4 1/2
  • Width (in)4 1/4
  • Depth (in)1
  • DescriptionWireless thermohygrometer 4.25 in W x 4.5 in H x 1 in D
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat