General Tools DLM1337 Four-Range Light Meter

Representative image only.
General Tools Mfr # DLM1337 – Item # WW-37800-05
Compact, rugged, and easy to handle for a quick light measurement
  • 1 year warranty

₹27,600.00INR / Each

₹27,000.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (Fc)20/200/2000 footcandles (fc); 20 kfc
  • Max Measurement (Lux)20/200/2000 Lux; 20 kLux
  • AccuracyBelow 10,000 lux/fc: ±(3% of reading +0.5% of full scale); Over 10,000 lux/fc: ±4% reading ±10 digits
  • FunctionMin/max, data hold, auto zero, overrange
  • Display Type3-1/2 digit LCD
  • Intensity ResolutionLux and fc: 0.01/0.1/1; kLux and kfc: 0.01
  • SensorSilicon photodiode
  • Depth (in)1 3/8
  • Height (in)5 5/8
  • Depth (cm)3.5
  • Width (cm)6.7
  • Height (cm)14.3
  • PowerAAA Battery (6)
  • DescriptionFour-Range Light Meter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Quickly and accurately measure light levels indoors and outdoors up to 20 klux or footcandles. Meter features a silicone diode, a spectral response filter, and is cosine corrected for the angular incidence of light. Color-corrected sensor meets C.I.E. photopic spectrum. Easily view readings on a large, 3-1/2 digit, 2000-count LCD.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat