General Tools CMM880 Digital Psychrometer, RH/ and Temp

Representative image only.
General Tools Mfr # CMM880 – Item # WW-37952-00
Compact size allows for convenient storage
  • Small enough to fit in your pocket
  • Measures relative humidity and temperature
  • 1 year warranty

PRODUCT OPTIONS

₹21,300.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)5
  • Max RH Range (%)95
  • RH Accuracy±4% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.0°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time80 seconds
  • Display TypeLCD (3-digit, 0.375" H for RH; 3-digit, 0.25" H for temperature)
  • Battery2 AAA (included)
  • Height (in)6 3/4
  • Width (in)1 15/16
  • Depth (in)1/2
  • DescriptionDigital Psychrometer, RH/ and Temp
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Small enough to fit in your pocket
  • Measures relative humidity and temperature
  • 1 year warranty

More About this Item

Meters feature min/max memory storage, HOLD degF/degC, and auto shutoff after 20 minutes of nonuse. A large LCD simultaneoulsy displays Relative Humidity and temperature readings. Models 37952-10 and -20 display dew point. Model 37952-20 also displays wet bulb.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat