General Tools 14712 Digital Stainless Steel Caliper, 0 to 12" with Fractions," or Milimeters UOM

Representative image only.
General Tools Mfr # 14712 – Item # WW-97152-26

₹26,500.00INR / Each

₹6,300.00INR / Each

for an additional
₹6,300.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)12
  • Min range (mm)0
  • Max range (mm)300
  • Resolution0.0005 in or 1/64 in
  • Accuracy±0.001 in
  • DescriptionDigital Stainless Steel Caliper, 0 to 12" with Fractions," or Milimeters UOM

More About this Item

Direct inch/metric/fraction conversion; measure inside, outside, depth, step; friction thumb roller.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat