Gems Hinged Level Float Switch, Polypropylene, 5/8"-11 Bulkhead Internal Mount

Representative image only.
Gems Mfr # 164520 – Item # WW-07187-26
Get longer life and more durability with hermetically sealed switches
  • Get longer life and more durability with hermetically sealed switches

PRODUCT OPTIONS

₹10,200.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay Outputat 120 VAC: 0.17 A; at 24 VDC: 0.3 A
  • Wetted MaterialPolypropylene
  • Min Secific Gravity0.55
  • Process Mount5/8"-11 Bulkhead Internal Mounting
  • Max Operating Temperature (° C)107
  • Min Operating Temperature (° F)-40
  • Max Pressure (PSI)100
  • Power (VDC)24
  • Power (VAC)120
  • Length (in)3.59375
  • Diameter (in)0.5
  • Cable Length (in)24
  • DescriptionHinged Liquid Level Float Switch, Polypropylene; 5/8"-11 Bulkhead Internal Mounting

Key Features

  • Get longer life and more durability with hermetically sealed switches

More About this Item

These hinged float switches operate by a hinged magnet that swings closed and trips a reed switch. Easily install at any height in tank for a wide range of applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat