GE Druck DPI620G-FF Advanced Modular Calibrator, with HART Communicator

Representative image only.
GE Druck Mfr # I620G-FF – Item # WW-23000-85
Measure more parameters with easy-to-use interface
  • Multifunction capabilities including electrical, frequency, temperature, and pressure
  • Simplifies training and improves safety
  • Reduces cost of ownership
  • Smartphone-like user interface with touch screen
  • Dashboard menu to quickly launch applications
  • Single-touch task menu for common devices such as pressure and temperature transmitters
  • Fully interchangeable with first generation DPI 620 components like pressure stations, pressure modules, and accessories
  • Complete HART and Foundation Fieldbus communicator included Modular system for easy expandability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display Type4 3/8\" (110 mm) diagnal, 480 x 800 pixels, color LCD with touch-screen
  • OutputUSB Type A, USB Type Mini B, WiFi IEEE 802.11g, Bluetooth
  • Width (in)4 1/2
  • Height (in)1 3/4
  • Length (in)7 1/4
  • Width (cm)11.4
  • Height (cm)4.2
  • Length (cm)18.3
  • BatteriesRechargeable Li-ion battery
  • Battery lifeMeasure functions (CH1): approx. 12 hours continuous. Dual Function, mA measure (CH2): approx. 7 hours (24 V Source at 12 mA)
  • DescriptionAdvanced Modular Calibrator, with HART Communicator
  • Warranty1 Year
1 Year WarrantyIP 65

Key Features

  • Multifunction capabilities including electrical, frequency, temperature, and pressure
  • Simplifies training and improves safety
  • Reduces cost of ownership
  • Smartphone-like user interface with touch screen
  • Dashboard menu to quickly launch applications
  • Single-touch task menu for common devices such as pressure and temperature transmitters
  • Fully interchangeable with first generation DPI 620 components like pressure stations, pressure modules, and accessories
  • Complete HART and Foundation Fieldbus communicator included Modular system for easy expandability
  • 1 year warranty

More About this Item

The DPI 620 Genii advanced modular calibrator can measure and source mA, mV, V, Ohms, frequency and a variety of RTDs and T/Cs. It provides an isolated 24 V loop power supply to energize devices and control loops, and a stabilized DC voltage supply for ratio metric transducers.
The DPI 620G model includes a HART digital configurator for setup and calibration adjustment of HART devices. DPI 620 FF model has all the functionality of the DPI 620 plus Foundation Fieldbus communications.
If pressure generation is required, the calibrator and pressure module can be attached to one of three pressure generation stations, to form a fully integrated pressure calibrator of unparalleled performance.
Each pressure station is designed for stand-alone operation as a pressure generator and can replace conventional hand pumps to provide greater efficiency, ease of use and significantly reduce the risk of repetitive strain injuries. They can also be used on the workbench as comparators.
The pressure modules can be used in conjunction with the relevant pneumatic or hydraulic pressure station and the multifunction calibrator to form an integrated pressure calibrator for test and calibration of pressure instruments including transmitters, transducers, switches, gauges, indicators and recorders. Alternatively, the modules can be combined with the pressure station by module carrier MC 620, which adds a dual channel pressure measurement capability that can be re-ranged in seconds.

The DPI 620G FF advanced modular calibrator with HART and Foundation Fieldbus communicator can measure and source mA, mV, V, Ohms, frequency and a variety of RTDs and T/Cs. It provides an isolated 24 V loop power supply to energize devices and control loops, and a stabilized DC voltage supply for ratio metric transducers. A HART digital configurator is provided for setup and calibration adjustment of HART devices. The DPI 620G FF model has all the functionality of the DPI 620G plus Foundation Fieldbus communications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat