Max Pressure10,000 psi (700 bar) with included module; 15,000 psi (1000 bar) with others
Min Pressure0 psi with included module, 95% vacuum with others
Width (in)13 3/4
Height (in)6 3/4
Depth (in)6 3/4
Width (cm)35
Height (cm)17
Depth (cm)17
DescriptionSensing Pressure Calibrator Kit with 0 to 10,000 psi Module
Warranty1 Year
Key Features
Perform calibrations with high accuracy, touchscreen control, and a self-contained pressure test and calibration station
Chose the pressure range to meet your application needs—pressure modules are interchangeable
Perform "hot swaps" of pressure modules without needing tools, seals, or cables
Avoid leaks with quick-to-fit pressure adapters and hoses—no tools or seals required
Document test results and save test settings on the 8 Gb internal memory
Avoid rework using the PASS/FAIL error analysis feature
Electrical measurement and sourcing capability
1 year warranty
More About this Item
In the fifth generation of Druck DPI 600 pressure calibrators, the DPI 612 Flex series offers high accuracy, improved generation capabilities, and simple touchscreen operation. Three models cover ranges of 95% vacuum (nominal) up to 300, 1500, or 15,000 psi (20, 100, or 1000 bar) and have an 8 Gb internal memory for data and setting storage. Test settings may also be saved internally, reducing set up and calibration time from 40 minutes to less than 10 minutes!
Simplified touchscreen controls handle much like a smartphone or tablet—the application-like dashboard allows for quick task and feature selection. Move applications and save settings as favorites to obtain task changes in as little as three steps. Advanced features/applications include PASS/FAIL, data logging, software interaction, automated calibration procedures, step and ramp mA output, nudge for incremental mA changes, switch testing, pressure leak testing, MIN/MAX, and adjustable relief valve, scaling, and resolution settings.
REVIEWS
Q&A
CUSTOMER SUPPORT
Need Help with this product?
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.