Gay-Lussac Bottle with Stoppers, Adjusted, 5mL

Representative image only.
Labglass Item # WW-34580-41
Conveniently determine the density of liquid samples
  • Choose from unadjusted and adjusted models
  • Unadjusted models must be calibrated with water before use
  • Adjusted bottles are calibrated to ASTM Test Reference D-369 - just fill with sample and weigh

PRODUCT OPTIONS

₹65,900.00INR / Each
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)5
  • MaterialGlass
  • Cap MaterialGlass
  • Cap ColorClear
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)3/4
  • Outside Diameter (OD) (cm)1.9
  • Overall Height (in)1 17/32
  • Overall Height (cm)3.9
  • DescriptionBottle, Gay-Lussac, with stoppers, adjusted, 5 mL

Key Features

  • Choose from unadjusted and adjusted models
  • Unadjusted models must be calibrated with water before use
  • Adjusted bottles are calibrated to ASTM Test Reference D-369 - just fill with sample and weigh

More About this Item

Gay-Lussac bottles have ground-in perforated glass stoppers with outer ground-on cap to reduce evaporation.

Adjusted bottles are calibrated to ASTM Test Reference D-369--just fill with sample and weigh.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat