FPZ SCL-K08 Regenerative Blowers, 381 cfm (10789 L/min), 230/460 VAC

Representative image only.
FPZ Mfr # SCL-K08-MS-10-3 – Item # WW-79607-80
Sound-absorbing design minimizes air noise
  • Runs dry
  • TEFC motor-mounted
  • Special sealing minimizes air leakage
  • All-aluminum construction reduces weight and results in uniform thermal expansions
  • Most models have sound emissions lower than OSHA requirements
  • Three-year parts and workmanship warranty
  • 3 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Run DryYes
  • Free Air Capacity (CFM)381
  • Free Air Capacity (LPM)10789
  • Max Pressure (PSI)4.154
  • Max Vacuum115\" H20
  • Wetted PartsAluminum Alloy
  • Duty CycleContinuous
  • Port Size3\" NPT (F)
  • Thread Size3\" NPT (F)
  • Max Temperature (° C)40
  • Max Temperature (° F)104
  • Motor Hp10
  • Motor TypeTEFC Motor
  • Power (VAC)230 / 460
  • Power (Hz)60/50
  • Height (in)18.875
  • Width (in)8.4375
  • Length (in)21.75
  • DescriptionRegenerative Blowers, 381 cfm (10789 L/min), 230/460 VAC
  • Warranty3 Years
3 Year WarrantyRuns DryUL Recognized

Key Features

  • Runs dry
  • TEFC motor-mounted
  • Special sealing minimizes air leakage
  • All-aluminum construction reduces weight and results in uniform thermal expansions
  • Most models have sound emissions lower than OSHA requirements
  • Three-year parts and workmanship warranty
  • 3 year warranty

More About this Item

Regenerative blowers are ideal for pond or plate bath aeration, wastewater treatment, vacuum lifting, trim removal, pneumatic conveying, and dust/smoke removal. Blowers provide oilless, pulse-free air at a very low decibel rating of 58 to 80 dB(A). Unique internal design channels air into sound-absorbing foam to minimize air noise—most models have sound emissions lower than OSHA requirements. Blowers can be mounted in any plane.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat