This item is now discontinued. We recommend the following as suggested replacements: WW-09920-70

Fowler 54-815-001-2 Digital Micrometer, IP54, 0-1" (0-25 mm)

Representative image only.
Fowler Mfr # 54-815-001-2 – Item # WW-97231-61
Rugged, built-to-last design
  • Easy-to-read large LCD display
  • Connects with data output to computer interface
  • Direct RS-232 output
  • Rugged steel design
  • Automatic switch off saves battery life
  • IP54 protection against fluid and dust
  • Provides instant readings to 0.00005"
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)1
  • Min range (mm)0
  • Max range (mm)25
  • Resolution0.00005 in
  • Accuracy±0.0001 in
  • Accuracy (mm)±0.002
  • DescriptionDigital Micrometer - 0.0001 in/0.002 mm
  • Warranty1 Year
1 Year WarrantyIP54 Rated

Includes

CR2032 replacement battery, fitted case, and wrench for calibration.

Key Features

  • Easy-to-read large LCD display
  • Connects with data output to computer interface
  • Direct RS-232 output
  • Rugged steel design
  • Automatic switch off saves battery life
  • IP54 protection against fluid and dust
  • Provides instant readings to 0.00005"
  • 1 year warranty

More About this Item

These digitial micrometers provide highly accurate measurements. They can be easily connected with data output to computer interface; order sofware and RS-232 cable separately. Features RS-232 output, direct inch/metric conversion, carbide tipped measuring faces, and insulated frame.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat