Fowler 54-762-002 Digital Hardness Tester; Shore D

Representative image only.
Fowler Mfr # 54-762-002 – Item # WW-59790-06
Conform to ASTM D2240, DIN 53505, ISO R/868, and JIS K7215 Shore scale hardness testing standards
  • Choose an economical analog model or a digital model with 3 1/2-digit LCD
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 99 HS (Shore units)
  • Resolution0.5 HS
  • Min Sample Thickness (in)0.12
  • Min Sample Thickness (mm)3
  • Measured Area0.59\" x 1.89\" (15 mm x 48 mm)
  • DisplayLCD
  • Width (in)3 5/8
  • Depth (in)1 5/16
  • Length (in)3 5/8
  • Height (in)7 1/8
  • Powertwo 1.5 V button cells (included)
  • DescriptionDigital Hardness Tester; Shore D
  • Warranty1 year
1 Year Warranty

Key Features

  • Choose an economical analog model or a digital model with 3 1/2-digit LCD
  • 1 year warranty

More About this Item

These hardness testers are available in low-cost analog or digital versions. Simply position tester on sample and apply constant pressure. Shore D models 59790-02 and -06 have a 30°> sharp-point penetrator for testing hard materials such as hard rubber, acrylic, glass, and dense wood. Order bench stand 59790-50 separately to increase the accuracy and repeatability of your tests.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat