Fowler 54-115-330 Electronic Caliper with USB Cable

Representative image only.
Fowler Mfr # 541153300 BOM – Item # WW-09923-38
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • Accuracy±0.001 in
  • Accuracy (mm)±0.03
  • DescriptionElectronic caliper and data acquisition kit
  • Warranty5 Years
5 Year WarrantyISO9001 Certified Supplier

Key Features

  • 5 year warranty

More About this Item

Contains electronic caliper 97152-00, case, and USB cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat