Fowler 52-222-001-1 Premium Digital Outside Micrometer, 0-1” Range, 0.0001” Graduation

Representative image only.
Fowler Mfr # 52-222-001-1 – Item # WW-09920-80
Rugged, built-to-last design
  • Digit display has 0.001" graduation intervals
  • Vernier scale has 0.0001" graduation intervals
  • Diameter of measuring faces is 2.56"
  • Quick, easy zero adjustment on sleeve
  • Positive locking nut on spindle
  • Ratchet stop applies constant force for repeatability between users
  • Measurement accuracy of ±0.001"
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)1
  • Min range (mm)0
  • Max range (mm)25
  • Resolution0.0001 in
  • Accuracy±0.0001 in
  • DescriptionMicrometer with digital counter, 0 to 1\" range
  • Warranty1 Year
1 Year Warranty

Key Features

  • Digit display has 0.001" graduation intervals
  • Vernier scale has 0.0001" graduation intervals
  • Diameter of measuring faces is 2.56"
  • Quick, easy zero adjustment on sleeve
  • Positive locking nut on spindle
  • Ratchet stop applies constant force for repeatability between users
  • Measurement accuracy of ±0.001"
  • 1 year warranty

More About this Item

These economical digit counter micrometers are fast and easy-to-use. They feature clear, easy-to-read numbers on a digital counter. Digit display has 0.001" graduation intervals and Vernier scale has 0.0001" graduation intervals for precise readings. Hardened and precision-ground anvil and spindle have micro-lapped carbide measuring faces. Hardened, ground and lapped spindle thread provides smooth movement, accuracy, and long life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat