Fowler 52-008-706 Shockproof Dial/Analog Caliper, SS; 0 to 6"

Representative image only.
Fowler Mfr # 520087060 – Item # WW-09924-06
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

₹6,700.00 - ₹13,500.00INR / Each

for an additional
₹6,700.00INR / Each
for an additional
₹13,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.001 in
  • Resolution (mm)0.02
  • Accuracy±0.001 in
  • DescriptionShockproof Dial/Analog Caliper, SS; 0 to 6\"
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Tough shockproof design; measure inside, outside, depth; adjustable dial; locking thumbwheel retains measurements; beveled edges measure screws; solid SS construction

.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat