Fluke TiX620 Thermal Imager, 640x480; 30 Hz

Representative image only.
Fluke Mfr # FLK-TiX620 30Hz – Item # WW-39749-62
Infrared cameras obtain superior quality images and come with Fluke Connect™ technology
  • Fluke Connect™ lets you share live images with your entire team—without leaving the field!
  • Log and transfer geo-referenced, voice annotated images to computer via SD card, USB port, or HDMI output
  • LaserSharp®, EverSharp, auto, and manual focusing coupled with up to 32x zoom let you perform work from a greater, safer distance without sacrificing image quality
  • Increased thermal sensitivity identifies even slight temperature changes for superior-detail pictures
  • Crisp images are displayed on the 5.6" high-resolution LCD screen
  • 8 lens options to chose from including telephoto, wide-angle, macro and standard
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution640 x 480 (307,200 pixels)
  • Detector Speed (Hz)30
  • Field Of View (FOV)32.7° × 24.0°
  • Min Temperature (° F)-40
  • Max Temperature (° F)1112
  • Min Temperature (° C)-40
  • Max Temperature (° C)600
  • Accuracy± 2 K or ± 2 %
  • Zoom32x
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.05 at 86
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.04 °C at 30 °C target temp (40 mK)
  • Focus TypeManual, Automatic
  • Measurement ModeFusion, Picture in Picture, Continuous Blending, Color Alarms
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Visible Light Camera Resolution (Pixels)8 M
  • EmissivityAdjustable
  • Voice AnnotationYes
  • Video OutputYes
  • Data OutputYes
  • Software IncludedYes
  • Display TypeColor TFT
  • Display Height (in)5 39/64
  • Low Battery IndicatorYes
  • BatteryLi-ion
  • Height (in)5 1/2
  • Width (in)4 29/32
  • Length (in)8 7/64
  • DescriptionThermal Imager, 640x480; 30 Hz
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Fluke Connect™ lets you share live images with your entire team—without leaving the field!
  • Log and transfer geo-referenced, voice annotated images to computer via SD card, USB port, or HDMI output
  • LaserSharp®, EverSharp, auto, and manual focusing coupled with up to 32x zoom let you perform work from a greater, safer distance without sacrificing image quality
  • Increased thermal sensitivity identifies even slight temperature changes for superior-detail pictures
  • Crisp images are displayed on the 5.6" high-resolution LCD screen
  • 8 lens options to chose from including telephoto, wide-angle, macro and standard
  • 2 year warranty

More About this Item

These versatile thermal imagers have ten-times more pixels than a standard 320 x 240 IR camera with 1024 x 768 resolution (768,432 pixels). Cameras also feature SuperResolution mode which can enhance image quality another four times (up to 3,145,728 pixels). Superior image quality leads to better temperature accuracy, ±2.7°F (±1.5°C) or ±1.5%, whichever is greater. EverSharp multifocal recording captures pictures from different distances and overlays them to provide a crisp, well-defined image.
The 8 lens options are sold separately, have an IP54 rated bayonet mount, and are factory calibrated to each camera for image optimization.* Three macro lens options allow for close-up details, including PCB inspection, while the super telephoto lens can be used to view a 0.2 inch (5 mm) target from 115 ft (35 m) away—capture spectacular thermal images close up or from a distance!

TiX620 Thermal Imager Features**
640x480 resolution (307,200 pixels), 30 Hz frame rate, and 32.7° × 24.0° field of view
≤ 0.04 °C thermal sensitivity at 30 °C target temp (40 mK)
Temperature range of -40 to 1112°F (-40 to 600°C)
Large 5.6" TFT color display with 1280x800 pixel resolution—suitable for daylight operation
Picture-in-picture, continuous blending, and color alarms (user-defined above and below temp settings) viewing modes
Auto and manual focus modes
Two subwindowing options to be added at the time of order
Laser pointer to act as a target marker
8 megapixel digital visible-light camera for still image and video recording
Emissivity correction is manual or based off a materials table
LED display for battery-power level
IP54 dust/splashproof housing and lens mounts
Camcorder-style design for easy handheld use

Available for sale in the United States and Canada only.
*New lenses and subwindow options may still be purchased after the thermal imager, however the camera must be returned to the factory for calibration and set-up. Thermal imagers automatically recognize different lenses that have been specifically calibrated for combined use
**Specifications provided are applicable when the imagers are used with the standard lens

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat