Fluke TiS60+ Performance Series Thermal Imager (320 x 240), 30 HZ, 76,800 Pixels

Representative image only.
Fluke Mfr # FLK-TIS60+ 30HZ – Item # WW-20037-55
Improve performance by seeing the problem and its location in one image with IR-Fusion™ technology
  • One-handed image capture provides ease of use
  • 3.5" LCD screens allow you to get a clear view of your image in the field
  • Smooth auto and manual scaling provide better image quality
  • Durable—IP54-rated housing withstands 2-meter drop
  • Compatible with Fluke Connect™ to instantaneously upload images via Wi-Fi
  • 76,800 pixels
  • 2 year warranty

PRODUCT OPTIONS

₹1,020,000.00INR / Each
Traceable Calibrated Thermohygrometer
₹25,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution76,800
  • Distance To Target Size Ratio (D:S)532:1
  • Field Of View (FOV)1.86 mRad
  • Min Temperature (° F)-4
  • Max Temperature (° F)752
  • Min Temperature (° C)-20
  • Max Temperature (° C)400
  • Accuracy± 2 °C or 2 % (at 25 °C nominal, whichever is greater)
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.045 °C at 30 °C target temp (45 mK)
  • Focus TypeFixed
  • Min Focus Distance (m)0.46
  • Min Focus Distance (in)18
  • Palette SelectionStandard: Ironbow, Blue-Red, High Contrast, Amber, Amber Inverted, Hot Metal, Grayscale, Grayscale InvertedUltra contrast: Ironbow Ultra, Blue-Red Ultra, High Contrast Ultra, Amber Ultra, Hot Metal Ultra, Grayscale Ultra, Grayscale Inverted Ultra
  • Fusion (Picture in Picture)IR-Fusion and Autoblend
  • Voice Annotation60 seconds maximum recording time per image; reviewable playback on camera; Bluetooth headset required (sold separately)
  • Data OutputWireless transmission through Fluke Connect
  • Memory CapacityInternal 4GB memory and 4GB micro SD card
  • Battery life4 hours continuous use per battery pack
  • Battery2 Lithium-ion smart battery packs (included)
  • Power (VAC)100 to 240
  • DescriptionFluke TIS60+ 30HZ Performance Series Thermal Imager (320 x 240), 30 HZ, 76,800 Pixels
Two year warranty

Key Features

  • One-handed image capture provides ease of use
  • 3.5" LCD screens allow you to get a clear view of your image in the field
  • Smooth auto and manual scaling provide better image quality
  • Durable—IP54-rated housing withstands 2-meter drop
  • Compatible with Fluke Connect™ to instantaneously upload images via Wi-Fi
  • 76,800 pixels
  • 2 year warranty

More About this Item

These innovative thermal imagers feature IR-Fusion™ technology so that you may blend the infrared and visible spectrums together in one image. This helps to identify your problem while simultaneously providing an easy to see location. The imagers can be used one-handed for convenience. You can capture images, review them, and save all with one hand. In addition, Fluke Connect™ offers vast options for analyzing and saving images. Depending on model, the imager can transmit saved images directly to your iPhone®, Android™ 4.3 and up, and direct to PC through a Wi-Fi or LAN connection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat