This item is now discontinued. We recommend the following as suggested replacements: WW-39749-47

Fluke Ti480 60Hz Professional Thermal Imager; 307,200 or 1,228,800 Pixels

Representative image only.
Fluke Mfr # FLK-TI480 60HZ – Item # WW-39749-48
Quick transfer of images directly to PC, iPhone® or iPad® with Wi-Fi connectivity
  • 3.5" Color touch screen with selectable on-screen viewing modes
  • 5 megapixel digital visible light camera with lamp
  • Thermal fusion to blend IR with visible light images
  • Laser pointer and LaserSharp Auto Focus—uses a laser to automatically and accurately focus the camera
  • Adjustable emissivity
  • Field-changeable, rechargeable batteries with charge level indicators
  • User-friendly touch screen controls
  • GPS positioning
  • Streaming video
  • High temperature, low temperature and isotherm alarms
  • Wi-Fi app connectivity
  • Voice & IR-PhotoNotes™ annotation
  • Ideal for low temperature applications with a range of -20 °C to 800 °C
  • Enhanced pixel resolution with SuperResolution
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution307,200 (1,228,800 with SuperResolution)
  • Detector Size640 x 480 or 1280 x 960 with SuperResolution
  • Detector Speed (Hz)60
  • Field Of View (FOV)34 ° x 24 °
  • Min Temperature (° F)-4
  • Max Temperature (° F)1472
  • Min Temperature (° C)-20
  • Max Temperature (° C)800
  • Accuracy±2% or 2°C, whichever is greater
  • Zoom2X, 4X
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.05 °C at 30 °C target temp (50 mK)
  • Focus TypeManual, Automatic
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)6
  • Palette Selection16 Standard, 16 Ultra Contrast
  • Measurement ModeSpot, Area, Min/Max
  • Image ModesThermal, Visual, Fusion
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)5 MP
  • EmissivityAdjustable
  • Text AnnotationYes
  • Voice AnnotationYes
  • Video OutputYes
  • Data OutputUSB, Wi-Fi, and Bluetooth
  • Memory Storage TypeSD card
  • Memory CapacityRemovable 4 GB micro SD memory card, 4 GB internal flash memory, and USB
  • Software IncludedYes
  • Display TypeLCD Touchscreen
  • Display Height (in)3 1/2
  • Low Battery IndicatorYes
  • Battery life2 to 3 hours continuous
  • BatteryTwo rechargeable lithium-ion batteries (included)
  • Power (VAC)100 to 240
  • Height (in)10 29/32
  • Width (in)4 19/32
  • Length (in)6 1/2
  • DescriptionProfessional Thermal Imager; 307,200 or 1,228,800 Pixels
Two year warrantyConformite Europeenne

Includes

SmartView analysis and reporting software (with free upgrades through life of product), 4 GB micro SD memory card, hard and soft carrying cases, hand strap, USB cable, HDMI video cable, two Li-ion rechargeable batteries, battery pack charger, and AC power supply.

Key Features

  • 3.5" Color touch screen with selectable on-screen viewing modes
  • 5 megapixel digital visible light camera with lamp
  • Thermal fusion to blend IR with visible light images
  • Laser pointer and LaserSharp Auto Focus—uses a laser to automatically and accurately focus the camera
  • Adjustable emissivity
  • Field-changeable, rechargeable batteries with charge level indicators
  • User-friendly touch screen controls
  • GPS positioning
  • Streaming video
  • High temperature, low temperature and isotherm alarms
  • Wi-Fi app connectivity
  • Voice & IR-PhotoNotes™ annotation
  • Ideal for low temperature applications with a range of -20 °C to 800 °C
  • Enhanced pixel resolution with SuperResolution
  • 2 year warranty

More About this Item

These thermal imagers are fully radiometric. They measure and store temperatures at every point in the image. Fusion® technology provides enhanced problem detection and analysis capabilities through the blending of visual and infrared images. The built-in laser pointer also helps associate the physical target with the hot spot on the thermal image, indicating where a problem exists. Designed to withstand a 6.5 ft (2 m) drop.

These imagers feature both Wi-Fi and Bluetooth® connections. To activate the Wi-Fi function, simply download the Fluke Viewer app to your Apple® mobile device and link to your thermal imager. Then transfer images to your mobile device for further analysis, creating reports, and e-mailing results. You can also link the camera to your existing Bluetooth® headset (not included), allowing for record notes to be added to an image.

Fast and convenient menu navigation using either rugged touch screen or optimized tactile buttons. All data is stored on an SD memory card (included). Additional imager features include large built-in camera lens cover and SmartView® software. SmartView® software is a powerful modular suite of software tools for viewing, annotating, editing, and analyzing infrared images.

Fluke Connect with ShareLive video - Make the best decisions faster than ever before by viewing all temperature, mechanical, electrical and vibration measurements for each equipment asset in one place. Get started saving time and increasing your productivity. Fluke Connect with ShareLive video call is the only wireless measurement system that lets you stay in contact with your entire team without leaving the field. The Fluke Connect mobile app is available for Android and iOS and works with over 20 different Fluke products.

The Ti480 thermal imager features:*
Temperature range: –4 to 1472°F (–20 to 800°C)
Resolution: 640 x 480 (307,200 pixels) or 1280 x 960 (1,228,800 pixels) with SuperResolution
Field of view (FOV): 34° x 24°
Thermal sensitivity: <0.05°C
VMultiSharp Focus, Advanced Manual Focusoice
Integrate camera data, infrared video and images into MATLAB® and LabVIEW® software platforms to support R&D analysis

Available for sale in the United States and Canada only.
*Specifications provided are applicable when the imagers are used with the standard lens

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat