Fluke Calibration 700HPP-NPT Pneumatic Test Pump

Representative image only.
Fluke Calibration Mfr # 700HPP-NPT – Item # WW-16105-06
Stable enough to use on any surface
  • Generate pneumatic pressures up to 3000 psi (21 MPa)
  • Reaches pressure in 20 seconds to full scale into a 30 cm³ volume
  • Desiccant tube protects against contamination from inlet gas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Operating Temperature Range–4 to 122°F (–20 to 50°C)
  • Operating Humidty Range5% to 95% RH, noncondensing
  • Max Pressure3000 psi (21 Mpa)
  • Min Pressure0 psi (0 MPa)
  • ConnectionsReference gauge: 1/4\" NPT (quick disconnect); Supplied port adapters: 1/8\" NPT and 1/4\" NPT
  • Width (in)6 1/10
  • Height (in)29 1/10
  • Length (in)11 19/32
  • Width (cm)15.5
  • Height (cm)74
  • Length (cm)29.5
  • DescriptionPneumatic Test Pump
  • Warranty1 Year
1 Year Warranty

Key Features

  • Generate pneumatic pressures up to 3000 psi (21 MPa)
  • Reaches pressure in 20 seconds to full scale into a 30 cm³ volume
  • Desiccant tube protects against contamination from inlet gas
  • 1 year warranty

More About this Item

Use the Fluke Calibration pneumatic test pump to generate pressures up to 3000 psi (20 MPa) without the use of a nitrogen bottle or other external pressure supply. This is an ideal choice for anyone who needs a safe, simple-to-use, portable pressure source they can rely on in a wide variety of conditions. Lightweight pump features collapsible feet, built-in handhold, and comes with a canvas carrying bag making it easily portable. A 2-m (6.5-ft) pressure line and assorted pressure fittings connect a wide variety of DUTs.

Order test pump kit 16105-05 with a calibration manifold to generate high pressure as well as calibrate other devices. The manifold attaches and detaches easily with quick detent pins, so it is easy to set up in the field. A detachable pressure adjustment system and adjustment control knob lets you make fine pressure adjustments to 0.1% of reading or better. An in-line filter system protects the system against contamination from the unit under test. It features a swivel ¼ NPT(F) reference gauge connector that makes switching reference gauges fast and easy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat