Fluke 902 Digital True RMS HVAC Clamp Meter

Representative image only.
Fluke Mfr # FLUKE-902 – Item # WW-20003-39
Measure temperature, DC current (A) and capacitance with one clamp meter
  • Measure temperature, DC current (A) and capacitance with one clamp meter
  • Capture flue gas temperatures with a Type K thermocouple
  • Conduct flame rod testing on furnaces accurately and easily
  • Measure start and run motor capacitors with the same tool you use for temperature readings
  • Includes True RMS, low pass filter, and Min/Max for accurate and actionable readings
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0
  • DC Max (Volts)600
  • DC Voltage Accuracy±1% ±5 counts
  • DC Min (amps)0
  • DC Max (amps)0.00019
  • DC Current Accuracy±1% ± 5
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1% ±5 counts
  • AC Current Accuracy±2.0% ±5 counts
  • Resistance Min (Ω)0
  • Resistance Max (Ω)9999
  • Capacitance Min (mF)1
  • Capacitance Max (mF)1000
  • Safety RatingCAT III 600V
  • Powertwo AA batteries
  • DescriptionDigital True RMS HVAC Clamp Meter
  • Warranty3 Years
3 Year Warranty

Key Features

  • Measure temperature, DC current (A) and capacitance with one clamp meter
  • Capture flue gas temperatures with a Type K thermocouple
  • Conduct flame rod testing on furnaces accurately and easily
  • Measure start and run motor capacitors with the same tool you use for temperature readings
  • Includes True RMS, low pass filter, and Min/Max for accurate and actionable readings
  • 3 year warranty

More About this Item

The Fluke 902 Clamp Meter is designed specifically for HVAC applications and provides the accuracy, reliability, and ruggedness that defines Fluke test tools. It is a tool HVAC technicians and contractors use every day on the systems they service and install.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat