Fluke 393 FC CAT III 1500 V True-rms Solar Clamp Meter with iFlex

Representative image only.
Fluke Mfr # FLUKE-393 FC – Item # WW-20037-40
Measure safely with this CAT III 1500 V rated clamp meter
  • Thin jaw for access to cables in crowded combiner boxes
  • Sturdy IP54 rated for outdoor use
  • DC power measurement, showing readings in kVA
  • Audio Polarity indicator helps prevent accidental miswires
  • Visual Continuity turns provide a bright green light in the display, ideal when working in dark and noisy environments
  • Logging and reporting of test results via Fluke Connect software
  • When measuring AC current the included iFlex flexible current probe gives you unparalleled access to cable is tight spaces
  • 3 year warranty

₹184,000.00INR / Each
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1500
  • DC Voltage Accuracy1 % RD + 5 digits
  • DC Max (amps)999.9
  • DC Current Accuracy2 % RD + 5 digits
  • AC Max (Volts)1000
  • Ac Voltage Accuracy1 % RD + 5 digits (20 Hz to 500 Hz)
  • AC Max (amps)999.9
  • AC Current Accuracy2 % + 5 digits (10 Hz to 100 Hz), 2.5 % + 5 digits (100 Hz to 500 Hz) with jaw3 % RD + 5 digits (10 Hz to 500 Hz) with flexible current probe
  • Resistance Max (KΩ)60
  • Capacitance Max (mF)1
  • Capacitance Accuracy1 % RD + 5 digits
  • True RmsYes
  • DisplayDual display with backlight
  • Power2 AA IEC LR6 alkaline batteries
  • DescriptionCAT III 1500 V True-rms Solar Clamp Meter with iFlex
  • Warranty3 Years
3 Year Warranty

Includes

Fluke 393 FC CAT III 1500 V TRMS clamp meter, test leads (CAT III 1500 V rated, right angle plugs, with safety caps), iFlex 18 inch flexible current probe, TPAK magnetic hanging strap, and premium carrying case.

Key Features

  • Thin jaw for access to cables in crowded combiner boxes
  • Sturdy IP54 rated for outdoor use
  • DC power measurement, showing readings in kVA
  • Audio Polarity indicator helps prevent accidental miswires
  • Visual Continuity turns provide a bright green light in the display, ideal when working in dark and noisy environments
  • Logging and reporting of test results via Fluke Connect software
  • When measuring AC current the included iFlex flexible current probe gives you unparalleled access to cable is tight spaces
  • 3 year warranty

More About this Item

The 393 FC CAT III 1500 V True-rms Clamp Meter with iFlex is designed for technicians who work in high voltage DC environment: solar arrays, wind power, electric railways, data centers battery banks for uninterruptible power supplies. The clamp will measure up to 1500 V DC, 1000 V AC, and up to 999.9 A DC or AC through the clamp jaw. The included iFlex flexible current probe extended AC current measurements up to 2500 amps. This clamp has a thin jaw, giving you access to cables in crowded combiner boxes. Test leads are designed with your work in mind, and are also rated to CAT III 1500 V DC.

Bundles are also available, combining the clamp meter with a wide array of solar tools to easily meet your needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat