Fluke 3540 FC Three-Phase Power and Condition Monitor

Representative image only.
Fluke Mfr # FLUKE-3540 FC KIT – Item # WW-20001-45
Improve the reliability of your maintenance data
  • Ensure peak equipment performance by monitoring electrical parameters
  • Stream data to the Fluke Connect® cloud for immediate data access
  • Alarm settings alert you when measurements are outside specified values
  • Convenient touch screen lets you interact directly with what is on display
  • Captured data provides an audit trail and reduces doubts about equipment performance
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (KHz)0.0425
  • Max Frequency Range (KHz)0.069
  • Min Frequency Range (Hz)42.5
  • Max Frequency Range (Hz)69
  • Total Harmonic Distortion (Thd)1000% on voltage and current
  • True Power RangeClamp: 50 W, 500 W; Rogowski: 15 W, 150 W
  • DataloggingInternal flash memory (not user replaceable)
  • MemoryOne offline logging session of 1 week with 1-sec intervals
  • Communication PortsUSB and Wi-Fi
  • Sample Rate10.24 kHz at 50/60 Hz, synchronized to mains frequency
  • Display4.3\" active matrix color TFT, 480 pixels x 272 pixels, resistive touch panel
  • Battery TypeRechargeable Li-ion battery, 3.7 V
  • Power (VAC)100 to 240
  • Length (in)7 3/4
  • Height (in)4
  • Width (in)6 5/8
  • Length (cm)19.8
  • Height (cm)9
  • Width (cm)16.7
  • DescriptionThree-Phase Power Monitor
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Ensure peak equipment performance by monitoring electrical parameters
  • Stream data to the Fluke Connect® cloud for immediate data access
  • Alarm settings alert you when measurements are outside specified values
  • Convenient touch screen lets you interact directly with what is on display
  • Captured data provides an audit trail and reduces doubts about equipment performance
  • 2 year warranty

More About this Item

Monitor power measurements to determine equipment performance—allowing you to make better maintenance decisions before a breakdown happens. This compact device checks the key electrical parameters on your three-phase machinery or equipment to predict conditions and avoid downtime. Measures single- or three-phase loads, voltage, current, frequency, power, and total harmonic distortion (THD).

Stream data to the Fluke Connect cloud for instant access, eliminating data-entry errors or delayed information. Set the monitor to "Logger mode" when no Wi-Fi connection is available. Wireless data collection or internal memory is sufficient for 1 week with 1-second data intervals (depending on user requirements). Collected data can be easily transferred to the Fluke Connect cloud with the Fluke Connect app. Once in the cloud, all measurement data is accessible anywhere to your team with a supported mobile device or web browser. Easily create reports using measured data to collaborate with your team and assist in making informed decisions.

Included iFlex current probe works on the Rogowski coil (R-coil) principle. Open-ended, flexible R-coil can be wrapped around live conductor without disturbing it. R-coil has an air core with low inductance producing fast responses to changing currents and is highly linear even when subjected to large currents. Built-in anti-theft security slot allows the monitor to be securely locked in place. Included magnetic hanger kit makes it easy to hang monitor and power supply.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat