FLUKE 3502FC Gateway

Representative image only.
Fluke Mfr # FLUKE 3502FC – Item # WW-20000-99
Monitor vibration measurements to predict machine breakdown
  • Remotely measure vibrations in dangerous or hard-to-reach areas for up to three years!
  • Be alerted to changing conditions to prevent machine failure
  • Compact and lightweight
  • IP67 rated—rugged enough for industrial environments
  • Requires Wi-Fi connection
  • AC power required—operates on 100 to 240 VAC, 50/60 Hz
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (F)149
  • Max Temperature (C)65
  • Length (in)1 13/16
  • Height (in)2 1/4
  • Width (in)1 9/16
  • Length (cm)4.6
  • Height (cm)5.7
  • Width (cm)3.9
  • DescriptionGateway
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Remotely measure vibrations in dangerous or hard-to-reach areas for up to three years!
  • Be alerted to changing conditions to prevent machine failure
  • Compact and lightweight
  • IP67 rated—rugged enough for industrial environments
  • Requires Wi-Fi connection
  • AC power required—operates on 100 to 240 VAC, 50/60 Hz
  • 1 year warranty

More About this Item

Make predictive maintenance fast and easy with the Fluke vibration system consisting of a vibration sensor and gateway. Sensor takes continuous overall vibration measurements of acceleration and velocity for a wide range of machines. Long-term vibration monitoring can help detect imbalance, misalignment, looseness, and bearing faults, saving you catastrophic failures and costly downtime. Install gateway within 65 meters from line-of-sight of sensors. Wi-Fi or mobile router/hotspot connectivity and AC power must be available for gateway to work.

Remotely monitor the conditions using the Fluke Connect Condition Monitoring™ (FCCM) software. Set alarms based on user-defined thresholds or Fluke Overall Vibration Severity (FOVS) scale. FCCM software can send alarms to smart devices or computers within seconds of abnormality. View real-time and historical data to take maintenance action.

Connect up to 20 sensors to one gateway. The number of sensors per gateway is determined by two factors: line of sight and distance from sensors. Select from a starter kit or an expansion kit. Starter kit includes a gateway along with four sensors to get you started on monitoring your equipment. Expansion kit includes four sensors. Each kit is available with 1- or 3-year software licenses.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat