Fluke 279 FC Thermal Multimeter Kit with Connect and iFLex

Representative image only.
Fluke Mfr # FLUKE-279FC/IFLEX – Item # WW-20000-22
Locate problems immediately with the built in thermal imager
  • TRMS DMM with built-in thermal imager and Fluke Connect®
  • Easily view images and readings on the 80 x 60 resolution, 3.5" (8.9 cm) color, LCD screen
  • Communicate and validate work and results wirelessly
  • Take readings in the field all day with the 10+ hour rechargeable battery
  • Order the kit with the iFlex® flexible current clamp to expand the measurement range (up to 2500 A AC) and get in hard-to-reach areas
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)6
  • DC Max (Volts)1000
  • DC Voltage Accuracy6 to 600 V: 0.09% + 2, 601 to 1000 V: 0.15% + 2
  • AC Min (Volts)0.6
  • AC Max (Volts)1000
  • AC Max (amps)999.9
  • Resistance Min (Ω)600
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)1000
  • Capacitance Max (mF)9999
  • Frequency Min (Hz)99.99
  • Frequency Max (Hz)999.9
  • Continuity / Diode TestOpen circuit test voltage: <2.7 VDC; Full scale voltage: 2.000 VDC; Typical short circuit current: <1.1 mA
  • True RmsYes
  • Min Temperature (° F)14
  • Max Temperature (° F)392
  • Min Temperature (° C)-14
  • Max Temperature (° C)200
  • Display80 x 60 color LCD
  • Memoryup to 100 images
  • PowerRechargeable litium-ion battery; universal power charger/adapter
  • Width (in)3.75
  • Length (in)8.5
  • Height (in)2.25
  • Width (cm)9.4
  • Height (cm)5.7
  • DescriptionThermal Multimeter Kit with Connect and iFLex
  • Warranty3 Years
3 Year Warranty

Key Features

  • TRMS DMM with built-in thermal imager and Fluke Connect®
  • Easily view images and readings on the 80 x 60 resolution, 3.5" (8.9 cm) color, LCD screen
  • Communicate and validate work and results wirelessly
  • Take readings in the field all day with the 10+ hour rechargeable battery
  • Order the kit with the iFlex® flexible current clamp to expand the measurement range (up to 2500 A AC) and get in hard-to-reach areas
  • 3 year warranty

More About this Item

Find hot spots on transformers, fuses, wires, insulators, splices, and switches immediately with the thermal imager. Repair and validate electrical issues with the DMM up to 1000 V AC/DC and 999.9 A AC (2500 A AC with iFlex® clamp). Use Fluke Connect® to validate results and work done, trend and monitor measurements from your smart phone, or create and email results from the field—wirelessly.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat