Flir VP50 Noncontact Voltage Detector with Flashlight; 24-1000 VAC

Representative image only.
Flir Mfr # VP50 – Item # WW-20046-23
Vibration and flashing LED alarms indicate presence of voltage
  • Tip light permits operation in dimly lit areas
  • Withstands a drop from 10 ft (3 m)
  • Conserve battery life with auto power-off
  • Execute tasks efficiently with built-in LED flashlight
  • CAT IV safety rating
  • Detects voltage in the latest tamperproof outlets
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)24
  • AC Max (Volts)1000
  • Frequency Min (Hz)45
  • Frequency Max (Hz)65
  • Min Temperature (° F)-32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Safety RatingCAT IV-1000V
  • PowerTwo AAA batteries
  • Width (in)1
  • Length (in)6.1
  • Height (in)1.1
  • Depth (in)1
  • Width (cm)2.6
  • Length (cm)15.6
  • Height (cm)2.9
  • Depth (cm)2.5
  • DescriptionNoncontact Voltage Detector with flashlight detects voltage on the latest tamperproof outlets; ; 24-1000 V
  • Warranty1 Year
1 Year WarrantyUL Listed.

Key Features

  • Tip light permits operation in dimly lit areas
  • Withstands a drop from 10 ft (3 m)
  • Conserve battery life with auto power-off
  • Execute tasks efficiently with built-in LED flashlight
  • CAT IV safety rating
  • Detects voltage in the latest tamperproof outlets
  • 1 year warranty

More About this Item

The VP-series of noncontact voltage detectors quickly and easily alert you of live and neutral wires in sockets and junction boxes with vibration feedback and flashing red LED alarms. Low-profile probe tip allows you to safely place the sensor close to electrical sources to detect voltages. The ergonomic design with double molded slip-resistant grip and an anti-roll case reduces the chance of dropping the unit. The detectors also include high and low sensitivity ranges, a bright LED flashlight, probe tip light, low-battery indicator, auto power off, and a CAT IV-100V safety rating.

The VP50 model is designed to detect voltages on the latest tamperproof outlets and electrical systems installed using modern construction methods.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat