Flir TG297 Diagnostic Thermal Camera, 160 x 120 Resolution, High Temperature

Representative image only.
Flir Mfr # TG297 – Item # WW-39757-49
See beyond the limits of a single-spot IR thermometer with improved image resolution
  • IP54 enclosure protects from dirt, dust, and oil
  • Accurate targeting through the help of the laser pointer and cross-hair display ensures precise temperature measurement
  • Visible spectrum 2M pixel digital camera provides excellent picture quality
  • Capture readings from safe distance with 30:1 spot size ratio
  • Measures temperatures from -13 to 1886°F (-25 to 1030°C)
  • 2 year warranty

PRODUCT OPTIONS

₹295,000.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution19200
  • Distance To Target Size Ratio (D:S)30:1
  • Detector Size160 x 120
  • Detector Speed (Hz)9
  • Field Of View (FOV)57° x 44°
  • Min Temperature (° F)-13
  • Max Temperature (° F)1886
  • Min Temperature (° C)-25
  • Max Temperature (° C)1030
  • Accuracy ±3°C (±7°F)
  • ZoomNo
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° F)< 70 mK
  • Focus TypeFixed
  • Min Focus Distance (m)0.3
  • Min Focus Distance (in)12
  • Palette SelectionIron, Rainbow, Whitehot, Blackhot, Arctic, Lava
  • Measurement ModeYes
  • Image ModesMSX (Multi Spectral Dynamic Imaging) & Visual with Temperature Reading
  • Fusion (Picture in Picture)MSX (Multi Spectral Dynamic Imaging) & Visual with Temperature Reading
  • Enhanced Spectral ImagingMSX (Multi Spectral Dynamic Imaging) & Visual with Temperature Reading
  • Visible Light Camera Resolution (Pixels)2 MP
  • Emissivity4 pre-set levels with custom adjustment of 0.1–0.99
  • Text AnnotationNo
  • Voice AnnotationNo
  • Video OutputNo
  • Data OutputUSB Type-C
  • Memory Storage TypeMicro SD card, USB-C
  • Memory Capacity50,000 images
  • Software IncludedFLIR Tools available as free download
  • Display TypeLCD
  • Display Height (in)2 2/5
  • Low Battery IndicatorYes
  • Battery life5 hrs
  • Battery1 rechargeable 3.7 lithium-ion (included)
  • Height (in)3 1/5
  • Width (in)2 1/2
  • Length (in)8 19/64
  • DescriptionDiagnostic Thermal Camera, 160 x 120 Resolution, High Temperature
Two year warrantyConformite EuropeenneIP54 Rated

Includes

Camera, USB-C cable, printed Quick Start guide, lanyard, one 3.7V rechargeable lithium-ion battery, and carry pouch.

Key Features

  • IP54 enclosure protects from dirt, dust, and oil
  • Accurate targeting through the help of the laser pointer and cross-hair display ensures precise temperature measurement
  • Visible spectrum 2M pixel digital camera provides excellent picture quality
  • Capture readings from safe distance with 30:1 spot size ratio
  • Measures temperatures from -13 to 1886°F (-25 to 1030°C)
  • 2 year warranty

More About this Item

The lightweight, compact, and rugged TG-series infrared thermometers are designed to help you quickly and accurately diagnose hot and cold trouble spots from a safe distance. Easily record before and after thermal images to confirm problems have been corrected. Images are clearer with MSX® two-camera technology that adds crisp visual details. The intuitive icon menu system is simple to operate. Other features include selectable color palette, emissivity adjustment, selectable temperature scale, and image hold. The TG267 and TG297 support Bluetooth® real-time remote temperature monitoring and transmission to mobile devices. There are three models to choose from depending on your needs.

FLIR TG165-X measures temperatures from -13 to 572°F (-25 to 300°C) with a distance-to-spot ratio of 24:1.

FLIR TG267 can accommodate a Type K thermocouple for contact measurement readings up to 500°F (260°C). The IR camera measures a wider range of temperatures from -13 to 716°F (-25 to 380°C) with a distance-to-spot ratio of 24:1.

FLIR TG297 is similar to the TG267 but features a high-temperature filter which measures temperatures up to 1886°F (1030°C) with a distance-to-spot ratio of 30:1.

The TG297 IR thermometer offers a high-temperature filter which allows you to measure and image temperatures up to 1886°F (1030°C). The exclusive Multi-Spectral Dynamic Imaging System (MSX®) enhances images, providing added context to accurately target potential trouble spots. Other features include Class 1 laser, center spotmeter with a 30:1 spot-size ratio, 160 x 120 image resolution, LED floodlight, bullseye style laser pointer and internal memory for storage of up to 4 GB of data. Using the FLIR Tool™ Mobile app, this thermometer with Bluetooth® technology allows you to transmit data directly to your Android or iOS device.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application. However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved. For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat