This item is now discontinued. We recommend the following as suggested replacements: WW-39757-48

Flir TG167 Imaging IR Thermometer with 80 x 60 Resolution and Narrow FOV

Representative image only.
Flir Mfr # TG167 – Item # WW-39756-13

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution6400
  • Detector Size80 x 60
  • Detector Speed (Hz)9
  • Field Of View (FOV)25° x 19.6°
  • Min Temperature (° F)-13
  • Max Temperature (° F)716
  • Min Temperature (° C)-20
  • Max Temperature (° C)380
  • Accuracy±1.5% or 2.7°F (±1.5% or 1.5°C)
  • Sighting TypeDual Laser
  • Thermal Sensitivity (N.E.T.D) (° F)< 150 mK
  • Thermal Sensitivity (N.E.T.D) (° C)< 150 mK
  • Focus TypeFocus Free
  • Min Focus Distance (m)0.1
  • Min Focus Distance (in)4
  • Palette SelectionHot Iron, Rainbow, Grayscale
  • EmissivityAdjustable
  • Display TypeLCD
  • Low Battery IndicatorYes
  • Battery life5 hrs
  • Battery3.7 V lithium
  • Height (in)13 1/2
  • Width (in)4 1/2
  • Length (in)6
  • DescriptionImaging IR Thermometer with 80 x 60 Resolution and Narrow FOV

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat