Flir K2 Thermal Imaging Camera for Firefighters, IR Resolution 160 x120

Representative image only.
Flir Mfr # 73701-0101 – Item # WW-39756-65
Rugged, economical, life-saving
  • MSX® technology embosses visual camera details on the infrared image to provide greater clarity
  • High temperature, impact, dust, and water resistance enhance durability compared to other imagers
  • Easy to operate, even with heavy gloves
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution160 X 120
  • Detector Speed (Hz)9
  • Field Of View (FOV)45° × 37°
  • Min Temperature (° F)-4
  • Max Temperature (° F)932
  • Max Temperature (° C)500
  • Accuracy±7.2°F (±4°C)
  • Thermal Sensitivity (N.E.T.D) (° C) 100 mK at 30°C (+86°F)
  • Focus TypeFixed
  • Min Focus Distance (m)0.019
  • Min Focus Distance (in)0.075
  • Image ModesBasic fire-fighting mode (default), Black-and-white fire-fighting mode, Fire mode, Search-and-rescue mode, Heat detection mode, Cold detection mode, Building analysis mode
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)640 × 480 pixels
  • Display TypeLCD, 320 x 240
  • Battery lifeApproximately 4 hours at +25°C (+77°F) ambient temperature and typical use
  • Battery3.6V Li-Ion Rechargeable
  • Height (in)12 45/64
  • Width (in)4 19/64
  • Length (in)12 51/64
  • DescriptionThermal Imaging Camera for Firefighters, IR Resolution 160 x120
  • Warranty1 year
1 Year Warranty

Key Features

  • MSX® technology embosses visual camera details on the infrared image to provide greater clarity
  • High temperature, impact, dust, and water resistance enhance durability compared to other imagers
  • Easy to operate, even with heavy gloves
  • 1 year warranty

More About this Item

Engineered to withstand abuse, this thermal imaging camera can survive a 6-1/2-ft (2-m) drop, a 3-minute exposure to 500°F (260°C), and features an IP67-rated housing for protection against particulates and water. Ideally suited to orientation and navigation in smoky lowlight conditions, this camera is perfect for search and rescue, hot spot detection, and structure analysis.


Single-button operation is compatible with gloved hands, and there is no need to worry about accidentally changing modes because that is only possible when connected with a PC using the FLIR Tools software downloadable for free from the manufacturer''s website. Mount the imager on a tripod using the integrated 1/4"-20 UNC fitting located in the camera head''s base.


Attach the imager to your gear with the included traditional lanyard, or upgrade to the retractable lanyard (order separately) to keep the strap out of the way when not in use.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat