This item is now discontinued. We recommend the following as suggested replacements: WW-39758-25

Flir E75 Thermal Imaging Camera with MSX, 320 x 240 Resolution (76,800 Pixels) and 14° Lens

Representative image only.
Flir Mfr # FLIR E75-14 – Item # WW-39756-85
Superior resolution and range performance needed to quickly discover potential points of failure
  • Vibrant, 4” optically-bonded rapid-response touch screen with intuitive new user interface
  • Convenient menu buttons allow for one-handed operation
  • Unique folder and naming structure that makes finding images easier
  • Connect over Wi-Fi to mobile devices or via METERLiNK® to FLIR instruments
  • Rugged design with IP54 rated for demanding applications
  • FLIR’s industry-leading 2-5-10 warranty
  • 10 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution76800
  • Enhanced Thermal ResolutionMSX
  • Detector Size320 × 240
  • Field Of View (FOV)24° × 18°
  • Min Temperature (° F)-4
  • Max Temperature (° F)1200
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy±2°C (±3.6°F)‎ or ±2% of reading
  • Zoom1X to 4X continuous
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° C)<50 mK @ 30°C
  • Focus TypeContinuous,‎ one-shot LDM (laser distance meter)‎,‎ one-shot contrast,‎ or manual
  • Min Focus Distance (m)1
  • Min Focus Distance (in)39.4
  • Palette SelectionIron, Gray, Rainbow, Artic, Lava, Rainbow HC
  • Measurement ModeNo measurements, Center spot, Hot spot, Cold spot, User preset 1, User preset 2
  • Image ModesInfrared, visual, MSX®, Picture-in-Picture
  • Fusion (Picture in Picture)Resizable and Movable
  • Enhanced Spectral Imaging7.5–14 µm
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)5 MP
  • EmissivityYes: variable from 0.01 to 1.0 or selected from materials list
  • Text AnnotationYes
  • Voice Annotation60 seconds
  • Video OutputDisplay Port
  • Data OutputUSB, Bluetooth, WiFi
  • Memory Storage TypeSD Card
  • Memory Capacity8 GB
  • Software IncludedYes
  • Display TypeTouchscreen
  • Display Height (in)4
  • Low Battery IndicatorYes
  • Battery life> 2.5 hours at 25°C (68°F)‎ and typical use
  • Battery3.6V Rechargeable Lithium-ion
  • Height (in)4 2/5
  • Length (in)11
  • Depth (in)4.6
  • DescriptionThermal Imaging Camera with MSX, 320 x 240 Resolution (76,800 Pixels) and 14° Lens
  • Warranty10 year
10 Year WarrantyConformite Europeenne

Key Features

  • Vibrant, 4” optically-bonded rapid-response touch screen with intuitive new user interface
  • Convenient menu buttons allow for one-handed operation
  • Unique folder and naming structure that makes finding images easier
  • Connect over Wi-Fi to mobile devices or via METERLiNK® to FLIR instruments
  • Rugged design with IP54 rated for demanding applications
  • FLIR’s industry-leading 2-5-10 warranty
  • 10 year warranty

More About this Item

FLIR® Exx-series thermal imagers are extremely lightweight, compact and rugged. Thermal imagers are fully radiometric. They measure and store temperatures at every point in the image. Fusion technology provides enhanced problem detection and analysis capabilities through the blending of visual and infrared images. The built-in laser pointer also helps associate the physical target with the hot spot on the thermal image, indicating where a problem exists.
The vibrant, 4” screen features the latest Dark Precision touch screen interface at your fingertips; you’ll be able to instantly tap into multiple temperature measurement tools, image modes, archived JPEGs, and more. Auto screen orientation lets you switch between landscape and portrait view to optimize your field of view while keeping the temperature measurement overlays upright on the LCD no matter how you hold the camera. Designed for continuous operation on a single charge for up to 2.5 hours, the unit features a rechargeable Li-ion battery with AC adapter/charger.

Flir’s exclusive Multi-Spectral Dynamic Imaging System, known as MSX®, is included on all E-series cameras which adds visible spectrum definition to thermal images in real time for amazing detail. This function provides extraordinary thermal detail that instantly highlights and orients problem locations and eliminates the need to refer back to a visual image. MSX allows you to see details never available before in earlier generations of thermal imagers, from definable edges of an object to text on a label and so much more.

All E-Series cameras feature Wi-Fi connections; simply download the FLIR Viewer app to your Apple® or Android™ mobile device and link to your thermal imager. Then transfer images to your mobile device for further analysis—also great for readjusting span, level, or palettes, creating reports, and e-mailing results. Optional FLIR-Report professional thermal imaging software package enhances reporting capabilities and lets you easily create comprehensive multi-image reports with analysis of image data.

METERLiNK™ is a Bluetooth® connection that is an exclusive feature on FLIR Exx-Series cameras. Measurements from METERLiNK instruments (sold separately) are transmitted and stored directly onto the thermal imagers and displayed on the camera’s viewing screen, allowing the user a quick way to review and record multiple parameters at the location being inspected.

All thermal imager features

• ±3.6°F (±2°C) or ±2% of reading for ambient temperature
• 4" Color 640 x 480 optically bonded touch screen with selectable on-screen viewing modes
• 5-megapixel digital visible light camera with lamp
• Picture-in-picture to overlay thermal and digital images
• Compass with GPS image tagging
• Adjustable emissivity
• Replaceable Li-ion rechargeable battery
• Isotherm and automatic hot/cold detection marker
• Alarms modes include moisture, insulation, and measurements
• 1 to 4x digital zoom
• Streaming video
• Voice, text, and sketch annotation
• MPEG 4 video recording
• METERLiNK via Bluetooth®
• Wi-Fi app connectivity

E75 thermal imager adds
• Temperature range: -4 to 248°F (-20 to 120°C), 32 to 1200°F (0 to 650°C)
• Spotmeter 1 in live mode
• Thermal sensitivity: <0.03°C at 30°C
• Interchangeable, auto-calibrated lens eliminates the delay of calibrating a camera each time the lens is changed
• Laser distance meter for measurement information and accurate focus
• UltraMax® image enhancement technologycaptures a series of thermal images and combines the data into one new image, resulting in an impressive quadrupling of thermal pixels
• Focus modes include continuous, one-shot laser distance (LDM), contrast and manual

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat