Flir DM93 1000 V Multimeter with VFD Mode

Representative image only.
Flir Mfr # DM93 – Item # WW-20046-16
VFD Mode provides additional accuracy and flexibility
  • VFD mode filters noisy variable frequency drives and provides accurate measurements during maintenance and troubleshooting
  • LoZ Mode eliminates ghost voltage errors on long wires sharing conduit
  • Convenient work lights allow you to focus on the test leads without needing a separate flashlight
  • Data logging allows storage of electrical measurements for future access
  • FLIR Tools APP connects DM93 to your compatible mobile device
  • METERLiNK™ technology transmits real-time readings to a METERLiNK-enabled FLIR infrared thermal imaging camera
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.06%
  • DC Min (amps)1E-07
  • DC Max (amps)10
  • AC Min (Volts)0.1
  • AC Max (Volts)1000
  • AC Min (amps)1E-07
  • AC Max (amps)10
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)40
  • Capacitance Max (mF)40
  • Frequency Max (MHz)4
  • Continuity / Diode TestYes
  • Duty CycleYes
  • PowerSix AAA batteries
  • Width (in)3.75
  • Height (in)8.75
  • Depth (in)2.25
  • Width (cm)9.5
  • Height (cm)22.2
  • Depth (cm)5.7
  • Description1000 V Multimeter with VFD Mode
  • Warranty1 Year
1 Year Warranty

Key Features

  • VFD mode filters noisy variable frequency drives and provides accurate measurements during maintenance and troubleshooting
  • LoZ Mode eliminates ghost voltage errors on long wires sharing conduit
  • Convenient work lights allow you to focus on the test leads without needing a separate flashlight
  • Data logging allows storage of electrical measurements for future access
  • FLIR Tools APP connects DM93 to your compatible mobile device
  • METERLiNK™ technology transmits real-time readings to a METERLiNK-enabled FLIR infrared thermal imaging camera
  • 1 year warranty

More About this Item

This industrial grade digital multimeter includes features for the most demanding measurements on
complex machinery. The rugged design provides durability in challenging environments and helps extend meter's overall life. Features include min/max, average recording, auto power off, hold, relative, peak hold, store, recall, and more.

Note: The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth SIG, Inc.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat