Flir DM90 Industrial TRMS Multimeter with Type K Temperature

Representative image only.
Flir Mfr # DM90 – Item # WW-35725-25
Diagnostic functions provide fast and effective troubleshooting
  • Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Automatically select the optimal measuring range with autoranging feature
  • Bright, large 6000-count 2.8” digital LCD with bargraph
  • CAT IV-600 V, CAT III-1000 V safety rating
  • Rugged IP54 design for enhanced durability
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")5 1/2
  • DC Min (Volts)0
  • Width (InchShort)4 19/64
  • DC Max (Volts)1000
  • DC Voltage Accuracy±.09%
  • Height (in)13
  • DC Min (amps)0
  • DC Max (amps)10
  • DC Current Accuracy±1%
  • Current (AC/DC)Yes
  • AC Min (Volts)0
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±1%
  • AC Min (amps)0
  • AC Max (amps)10
  • AC Current Accuracy±1.5%
  • Resistance Min (MΩ)6
  • Resistance Max (MΩ)50
  • Capacitance Min (mF)0
  • Capacitance Max (mF)10
  • Capacitance Accuracy±1.9%
  • Frequency Min (KHz)0
  • Frequency Max (KHz)100
  • Frequency Accuracy±.1%
  • Continuity20 Ω and 200 Ω
  • Continuity / Diode TestYes
  • True RmsYes
  • Min Temperature (° F)-40
  • Max Temperature (° F)752
  • Min Temperature (° C)-40
  • Max Temperature (° C)400
  • Temperature Accuracy±1% + 3°C/5.4°F
  • Count6000
  • Current FrequencyYes
  • DisplayLCD
  • Safety RatingCAT IV—600 V, CAT III—1000 V
  • DescriptionIndustrial TRMS Multimeter with Type K Temperature
  • WarrantyLTD Life Time
IP54 RatedLimited Lifetime Warranty

Key Features

  • Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Automatically select the optimal measuring range with autoranging feature
  • Bright, large 6000-count 2.8” digital LCD with bargraph
  • CAT IV-600 V, CAT III-1000 V safety rating
  • Rugged IP54 design for enhanced durability
  • Limited Lifetime Warranty

More About this Item

These industrial True RMS digital multimeters feature diagnostic measurements including 10 A AC/DC current, 1000 V AC/DC voltage, capacitance, VFD mode, and frequency. Plus, you’ll work more efficiently with advanced features such as diode testing, continuity check, non-contact voltage detection, HOLD function, and a built-in temperature probe for temperature measurement capability. Power your multimeter with alkaline batteries or optional LI-Poly rechargeable battery. For the optional rechargeable battery, order the battery kit separately as part number 20070-01.
These multimeters are CAT III 1000 V and CAT IV 600 V rated and can withstand a drop test up to 3 meters. Meter is auto and manual ranging for maximum flexibility during testing. Measurements display numerically and graphically with analog bar graph on the large, backlit LCD. Min/Max and average readings are recorded to capture variations.
Choose the DM91 model for added Bluetooth® connectivity and datalogging features.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat