Flir CM83 600 A TRMS AC/DC Power Clamp Meter

Representative image only.
Flir Mfr # CM83 – Item # WW-20046-44
Premier power and troubleshooting functions designed for the most demanding applications and environments
  • VFD mode provides superior accuracy for maintaining and troubleshooting variable frequency drives
  • Integrated inrush current and phase rotation simplify motor analysis
  • Work lights optimized for measurements in dimly lit areas – no more holding a flashlight with the other hand
  • FLIR tools APP connects CM83 to your compatible mobile device
  • METERLiNK™ technology transmits real-time readings to a METERLiNK-enabled FLIR infrared thermal imaging camera
  • Total harmonics distortion (THD), harmonics, power, power factor, duty cycle
  • Inrush current, phase rotation, noncontact voltage, auto-range, hold, peak hold, and relative
  • Min/max, average, store, recall, DC zero, auto power-off, and analog bargraph
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Voltage Accuracy±2.8%
  • DC Min (amps)0.1
  • DC Max (amps)600
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • AC Min (amps)0.1
  • AC Max (amps)600
  • AC Current Accuracy±2.8%
  • Active Power (Kw)10 to 600
  • Individual Harmonics1 to 25th order
  • PowerSix AAA batteries
  • Width (in)4.3125
  • Height (in)10.625
  • Depth (in)2
  • Width (cm)11
  • Height (cm)27
  • Depth (cm)5
  • Description600 A TRMS AC/DC Power Clamp Meter
  • Warranty1 Year
1 Year Warranty

Key Features

  • VFD mode provides superior accuracy for maintaining and troubleshooting variable frequency drives
  • Integrated inrush current and phase rotation simplify motor analysis
  • Work lights optimized for measurements in dimly lit areas – no more holding a flashlight with the other hand
  • FLIR tools APP connects CM83 to your compatible mobile device
  • METERLiNK™ technology transmits real-time readings to a METERLiNK-enabled FLIR infrared thermal imaging camera
  • Total harmonics distortion (THD), harmonics, power, power factor, duty cycle
  • Inrush current, phase rotation, noncontact voltage, auto-range, hold, peak hold, and relative
  • Min/max, average, store, recall, DC zero, auto power-off, and analog bargraph
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat