Flir CM82 600A True RMS AC/DC Power Clamp with VFD Mode

Representative image only.
Flir Mfr # CM82 – Item # WW-20048-34
Premier power and troubleshooting functions designed for the most demanding applications and environments
  • VFD mode provides superior accuracy for maintaining variable frequency drives
  • Integrated inrush current and phase rotation simplify motor analysis
  • Work lights optimized for measurements in dimly lit areas – no more holding a flashlight
  • Total harmonics distortion (THD), harmonics, power, power factor, duty cycle
  • Features include inrush current, phase rotation, noncontact voltage, auto-range, hold, peak hold, and relative
  • Min/max, average, store, recall, DC zero, auto power off, and analog bargraph
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Voltage Accuracy±2.8%
  • DC Min (amps)0.1
  • DC Max (amps)600
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • AC Min (amps)0.1
  • AC Max (amps)600
  • AC Current Accuracy±2.8%
  • Active Power (Kw)10 to 600
  • Individual Harmonics1 to 25th order
  • PowerSix AAA batteries
  • Width (in)4.3125
  • Height (in)10.625
  • Depth (in)2
  • Width (cm)11
  • Height (cm)27
  • Depth (cm)5
  • Description600A True RMS AC/DC Power Clamp with VFD Mode
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • VFD mode provides superior accuracy for maintaining variable frequency drives
  • Integrated inrush current and phase rotation simplify motor analysis
  • Work lights optimized for measurements in dimly lit areas – no more holding a flashlight
  • Total harmonics distortion (THD), harmonics, power, power factor, duty cycle
  • Features include inrush current, phase rotation, noncontact voltage, auto-range, hold, peak hold, and relative
  • Min/max, average, store, recall, DC zero, auto power off, and analog bargraph
  • Limited Lifetime Warranty

More About this Item

This FLIR CM82 power clamp meter includes advanced power analysis functions along with frequency drive filtering capabilities making it ideal for electrical troubleshooting applications. The compact, rugged design fits perfectly in your hand and is designed to withstand the most challenging industrial environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat