Flir CM78 1000 A Clamp Meter + IR Thermometer

Representative image only.
Flir Mfr # CM78 – Item # WW-20046-43
Designed for high amperage applications and temperature systems
  • Integrated IR thermometer provides fast non-contact measurements on vents, motors and, equipment
  • Work lights dual LEDs optimized for clamping on cables in dimly lit areas
  • FLIR tools mobile APP connects the CM78 to your compatible mobile device
  • METERLiNK™ technology transmits real-time readings to a METERLiNK-enabled FLIR infrared
  • thermal imaging camera
  • Min/max, average recording, hold, and peak hold
  • Relative, store, recall, relative, and auto power-off
  • Type K temperature measurement capability up to 1400°F (760°C)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • DC Min (amps)0.1
  • DC Max (amps)1000
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • AC Min (amps)0.1
  • AC Max (amps)1000
  • AC Current Accuracy±2.8%
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)40
  • Capacitance Min (mF)0
  • Capacitance Max (mF)4
  • Frequency Min (Hz)0
  • Frequency Max (KHz)4
  • PowerSix AAA batteries
  • Width (in)4.3125
  • Height (in)10.625
  • Depth (in)2
  • Width (cm)11
  • Height (cm)27
  • Depth (cm)5
  • Description1000 A Clamp Meter + IR Thermometer
  • Warranty1 Year
1 Year Warranty

Key Features

  • Integrated IR thermometer provides fast non-contact measurements on vents, motors and, equipment
  • Work lights dual LEDs optimized for clamping on cables in dimly lit areas
  • FLIR tools mobile APP connects the CM78 to your compatible mobile device
  • METERLiNK™ technology transmits real-time readings to a METERLiNK-enabled FLIR infrared
  • thermal imaging camera
  • Min/max, average recording, hold, and peak hold
  • Relative, store, recall, relative, and auto power-off
  • Type K temperature measurement capability up to 1400°F (760°C)
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat