Flir CM72 FLIR True RMS Clamp Meter with Worklights; 600 V

Representative image only.
Flir Mfr # CM72 – Item # WW-20046-72
Integrated LED worklights make cabinet measurements easier
  • Compact jaw and slim design fit in narrow workspaces and pockets
  • Light up the dark — worklights are built into the base of the jaws
  • Get accurate readings with features like True RMS, LoZ, smart diode, and an input for test leads
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • DC Voltage Accuracy±1%
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1%
  • AC Current Accuracy±2%
  • Resistance Max (Ω)600
  • Capacitance Max (mF)1000
  • Capacitance Accuracy±1%
  • Frequency Max (KHz)60000
  • Frequency Accuracy±0.1%
  • Continuity600.0 Ω
  • Diode Tester1.5 V (±1.5%)
  • True RmsYes
  • Safety RatingIEC/EN CAT IV-600 V
  • Power4 AAA (included)
  • DescriptionFLIR True RMS Clamp Meter with Worklights; 600 V
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Compact jaw and slim design fit in narrow workspaces and pockets
  • Light up the dark — worklights are built into the base of the jaws
  • Get accurate readings with features like True RMS, LoZ, smart diode, and an input for test leads
  • Limited Lifetime Warranty

More About this Item

Compact, rugged design fits perfectly in your hand and is designed to withstand the most challenging industrial environments—including low-light, crowded panels. The narrow jaw with integrated worklights makes working in cramped, dark cabinets safer and easier. Meters feature a large backlit LCD, Min/Max and Hold functions, and auto-power off (may be disabled).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat