Flir 75603-0505 Thermal Aerial Surveillance Drone Utility Package, 640 x 512

Representative image only.
Flir Mfr # 76005-0505 – Item # WW-39756-72
Stay out of harm's way
  • Thermal and video cameras with three-axis gimbals stream images in real time for immediate analysis
  • Unmanned aircraft allows you to remain safely on the ground while inspecting roofs, canopies, and large search areas
  • Master and slave function provides images to multiple mobile devices at the same time
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution640 × 512
  • Detector Speed (Hz)30
  • Field Of View (FOV)32° × 26°
  • Thermal Sensitivity (N.E.T.D) (° C)<50 mK at f/1.0
  • Focus Type20 mm (35 mm format equivalent) f/2.8 focus at 8
  • Min Focus Distance (m)1.53
  • Min Focus Distance (in)6
  • Image ModesSingle shoot, Burst shooting: 3/5/7 frames, Auto exposure bracketing (AEB): 3/5 bracketed frames at 0.7 EV bias, Time-lapse
  • Visible Light Camera Resolution (Pixels)4002 X 3000 pixels
  • Video OutputUSB, Mini-HDMI
  • Software IncludedFLIR Tools+
  • Display TypeTablet
  • Battery life20 minutes
  • BatteryLiPo 6S high-voltage battery
  • Height (in)20
  • Width (in)30
  • Length (in)24
  • DescriptionThermal Aerial Surveillance Drone Utility Package, 640 x 512
  • Warranty6 month
6 Month Warranty

Key Features

  • Thermal and video cameras with three-axis gimbals stream images in real time for immediate analysis
  • Unmanned aircraft allows you to remain safely on the ground while inspecting roofs, canopies, and large search areas
  • Master and slave function provides images to multiple mobile devices at the same time
  • 6 month warranty

More About this Item

Application-specific unmanned aerial systems (UAS) provide the equipment needed to begin safely monitoring and inspecting temperature-related problems. Whether you are looking for hot spots after a fire, missing personnel in an emergency, or performing preventative maintenance on large machinery, these UAS eliminate risks and reduce costs.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat