Fischer Technology FMP 30 Feritscope Ferrite Content Meter

Representative image only.
Fischer Technology Mfr # 605-026 – Item # WW-54100-15
Provides precision measurements of ferrite content in austenitic and duplex steel
  • Features user selectable measurement units of WRC-FN or %Fe for additional flexibility
  • Suitable for measurements according to the Basler Standard or according to DIN 32514-1
  • Provides non-destructive measurement of ferrite content from 0.1 to 110 FN or 0.1 to 80% Fe in austenitic and duplex steel
  • Item is avaialble for sale in US, Canada, and Mexico ONLY
  • 1 year warranty
  • Includes probe 54100-16

SPECS & DESCRIPTION

Specifications & Description

  • Range0.1 to 110 FN (0.1 to 80% Fe)
  • Measuring MethodMagnetic induction
  • Display240x160 pixels
  • PowerFour AA batteries (included) or optional 110 VAC adapter
  • Depth (in)1.5
  • Width (in)7
  • Height (in)3.5
  • Depth (cm)3.8
  • Width (cm)17.7
  • Height (cm)8.8
  • DescriptionFerrite Content Meter
  • Warranty1 year
1 Year Warranty

Key Features

  • Features user selectable measurement units of WRC-FN or %Fe for additional flexibility
  • Suitable for measurements according to the Basler Standard or according to DIN 32514-1
  • Provides non-destructive measurement of ferrite content from 0.1 to 110 FN or 0.1 to 80% Fe in austenitic and duplex steel
  • Item is avaialble for sale in US, Canada, and Mexico ONLY
  • 1 year warranty
  • Includes probe 54100-16

More About this Item

This FERITSCOPE® measures the ferrite content in austenitic and duplex steel according to the magnetic induction method. Unit recognizes all magnetic components of non-magnetic structures in addition to delta ferrite and other ferritic components and transformation martensite. Use for on-site measurements of austenitic claddings as well as weld seams in stainless steel pipes, containers, boilers or other products made of austenitic or duplex steel. Unit provides a USB port for data transfer to PC or printer, memory for up to 20,000 readings, automatic probe recognition, audible signal at measurement acquisition and more. Use optional software to download measurements to excel for further analysis.

For US and Canada Sales Only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat