Fischer Technology FMP 30 Deltascope Coating Thickness Gauge

Representative image only.
Fischer Technology Mfr # 605-022 – Item # WW-54100-03
Portable instruments deliver nondestructive, high precision measurements
  • Automatic probe recognition with USB port for data transfer to a PC
  • Units of measurement can be switched between µm and mils
  • Memory for up to 20,000 readings with Audible signal at measurement acquisition
  • Units display mean value, standard deviation, min, max, and range graphically. Probe not included and must be purchased seperately.
  • Avaialble for sale in U.S., Canada, and Mexico ONLY.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Measuring MethodMagnetic induction
  • Display240x160 pixels
  • PowerFour AA batteries (included); optional AC adapter
  • Depth (in)1.5
  • Width (in)7
  • Height (in)3.5
  • Depth (cm)3.8
  • Width (cm)17.7
  • Height (cm)8.8
  • DescriptionCoating Thickness Gauge
  • Warranty1 year
1 Year Warranty

Key Features

  • Automatic probe recognition with USB port for data transfer to a PC
  • Units of measurement can be switched between µm and mils
  • Memory for up to 20,000 readings with Audible signal at measurement acquisition
  • Units display mean value, standard deviation, min, max, and range graphically. Probe not included and must be purchased seperately.
  • Avaialble for sale in U.S., Canada, and Mexico ONLY.
  • 1 year warranty

More About this Item

These easy-to-operate, rugged instruments are suitable for virtually any coating thickness measurement requirement. With a wide assortment of plug-in type probes, these meters are designed for nondestructive coating thickness measurements according to the magnetic induction method. In addition to adding up to 100 user-created calibration applications, the spectrum of requirements that this series is capable of spans from extensive painted specimens, to other very specific and complex measuring challenges. Select appropriate probes based on your application requirements. Probe not included and must be purchased seperately.

b>Deltascope FMP30
Use this model for the measurement of nonferromagnetic metal coatings such as chrome, copper, zinc, as well as paint, lacquer, enamel, or plastic coatings on steel and iron. Additional features of the Deltascope FMP30 include extended memory of up to 20,000 readings, up to 100 calibratable applications, date and time stamp for blocks, graphical display as a histogram with Gaussian plot and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat