CEM FDA-Cleared Noncontact Infrared Forehead Thermometer

Representative image only.
CEM Mfr # 4486NN – Item # WW-39642-02
Stay safe—get precise forehead temperature measurements without physical contact
  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Choose body or surface measurement mode for optimal accuracy
  • Audible alarm signals above range conditions
  • Backlight display permits viewing in low-light conditions
  • Selectable °F/°C units, automatic data Hold, and auto power off

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • AccuracyBody mode: Below 90°F (32°C): ±1.5°F (±0.8°C); 93.2 to 96.6°F (34 to 35.9°C): ±0.5°F (±0.3°C); 96.8 to 102.2°F (36 to 39°C): ±0.4°F (±0.2°C); 102.2 to 108.5°F (39 to 42.5°C): ±0.5°F (±0.3°C)Surface Mode: ±1.5ºF (±0.8ºC)
  • Resolution0.1°F/C
  • Response time500 millisecond
  • Data Logging32 internal readings
  • Memory Capacity32 internal readings
  • Display TypeBacklight LCD
  • AlarmYes, audible
  • Low Battery IndicatorYes
  • BatteryAA Battery (2)
  • Height (in)1 45/64
  • Width (in)3
  • Length (in)5 29/32
  • DescriptionFDA Cleared Noncontact Infrared Forehead Thermometer

Includes

two 1.5 V AA batteries and carrying case.

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Choose body or surface measurement mode for optimal accuracy
  • Audible alarm signals above range conditions
  • Backlight display permits viewing in low-light conditions
  • Selectable °F/°C units, automatic data Hold, and auto power off
  • Internal data logging saves the last 32 measurements
  • Compact size—fits in your pocket

More About this Item

Noncontact infrared (IR) thermometer is specially designed to take the body temperature of a person regardless of room temperature.

Taking temperature measurements with lack of contact means the disinfection process between uses for the thermometers is minimal or unnecessary, allowing for easier and faster use when screening large numbers of people. Simply hold the IR thermometer 5 to 15 cm (2” to 5.9") away from the patient to measure temperature on the forehead or behind the ear lobe.

Choose from two measurement modes—body or surface. Measurement in body mode is designed to take the body temperature of a human being with a range of 89.6 to 108.5°F (32.0 to 42.5°C). Body mode features a higher accuracy in accordance to ASTM Standard E1965-1998 (2003). Use the surface mode to measure the temperature of an area or an object such as food, fluid, or room temperature. Surface mode feature a wider temperature range of 32 to 140°F (0 to 60°C) with an accuracy of ±1.5ºF (±0.8ºC).

This device is FDA cleared (manufacturers model # DT-8806H) and within accordance of ASTM E1965-1998; EN 980: graphical symbols for use in the labeling of medical devices; EN 1041: information supplied by the manufacturer with medical devices; EN 60601-1: medical electrical equipment part 1: general requirements for safety (IEC:60601-1:1998); and EN 60601-1-2: medical electrical equipment part 1-2: general requirements for safety collateral standard electromagnetic compatibility requirements and test (IEC 60601-1-2:2001).

This noncontact infrared (IR) thermometer is intended for industrial and office health screenings and monitoring. When this product is used for human body temperature measurement, it is only used as a reference for fever screening and cannot be used for medical identification. Use of this thermometer is not intended as a substitute for consultation with a healthcare professional.

Available for sale in the United States only.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat