Extech WTH600-E-Kit Wireless Weather Station , European Model

Representative image only.
Extech Mfr # WTH600-E-Kit – Item # WW-35725-11
Don't get caught in the rain
  • Provides indoor comfort level and outdoor weather readings
  • High/Low alarms for temperature, wind speed, and rainfall
  • Transmits at 915 MHz; FCC approved for use in North America

₹34,000.00INR / Each

₹60,100.00INR / Each

for an additional
₹60,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Wind Speed (mph)112
  • Min Wind Speed (mph)0
  • Max Temperature (Outside) (° F)176
  • Min Temperature (Outside) (° F)-40
  • Temperature Resolution (Outside) (° F)0.1
  • Temperature Accuracy (Outside) (° F)±1.0
  • Max Temperature (Outside) (° C)80
  • Min Temperature (Outside) (° C)-40
  • Temperature Resolution (Outside) (° C)0.1
  • Temperature Accuracy (Outside) (° C)±0.5
  • Max Temperature (Inside) (° F)158
  • Min Temperature (Inside) (° F)-40
  • Temperature Resolution (Inside) (° F)0.1
  • Temperature Accuracy (Inside) (° F)±2
  • Max Temperature (Inside) (° C)70
  • Min Temperature (Inside) (° C)-40
  • Temperature Resolution (Inside) (° C)0.1
  • Temperature Accuracy (Inside) (° C)±1
  • Max Humidity RH (Outside) (%)99
  • Min Humidity RH (Outside) (%)1
  • Humidty Rresolution (Outside)1%
  • Humidy Accuracy (Outside)±3%
  • Max Humidity RH (Inside) (%)90
  • Min Humidity RH (Inside) (%)20
  • Humidity Resolution (Inside)1%
  • Humidity Accuracy (Inside)±5%
  • Wind Speed Resolution0.1
  • Wind Speed Accuracy±6%
  • Max Rain Fall (in)393.7
  • Min Rain Fall (in)0
  • Rain Fall Resolution (in)0.0157
  • Rain Fall Accuracy (in)±7% or 1 tip, whichever is greater
  • Display TypeBacklit LCD
  • Battery TypeSix AA total for base and transmitter
  • DescriptionWireless Weather Station, European Model

Includes

base station with three AA batteries and transmitter with five built-in sensors and three AA batteries.

Key Features

  • Provides indoor comfort level and outdoor weather readings
  • High/Low alarms for temperature, wind speed, and rainfall
  • Transmits at 915 MHz; FCC approved for use in North America

More About this Item

This complete personal weather station allows you to plan activities such as yard work and gardening, exercise and recreation, or field work and outdoor research. Forecast shows current conditions—sunny, partly cloudy, cloudy, rainy, stormy, or snowy. Bar chart shows historical data for rainfall or barometric pressure. Base unit measures indoor temperature and humidity and indicates comfort level via icon. Amber LED indicators flash during alarm or backlight the display to indicate low battery or signal strength. Radio-controlled atomic clock automatically synchronizes for accuracy, but that feature can be disabled if necessary. Transmission range up to 450 ft (150 m) line of sight between transmitter and base.

Model 35500-07 (WTH600) transmits at 915 MHz and is FCC approved for use in North America. Model 35725-11 (WTH600-E) transmits at 868 MHz for use in Europe; all other regions require manual clock setup.

For Europe only.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat