Extech VB300 3-Axis G-force Datalogger 3-3/4

Representative image only.
Extech Mfr # VB300 – Item # WW-65700-01
Built-in 3-axis accelerometers record the time of shock occurrences
  • Record and time 3-axis shock and peaks
  • Conduct real-time FFT frequency and time-domain vibration analysis
  • User-selectable X-, Y-, Z-axis or any combination (via included software)
  • Included software provides programming, analysis, and report generation capabilities
  • Record storage, transport, or operational data over time
  • USB interface for easy set-up and data download
  • Manual and programmable start modes
  • User-programmable record threshold
  • Long battery life
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)-18
  • Max Vibration Range - Acceleration (g)18
  • Resolution0.00625 g
  • Accuracy±0.5 g
  • Memory4 Mb flash; 85,764 samples (approx. 28,588 samples/axis)
  • Battery Type1 3.6V Lithium (included)
  • Height (in)1 1/8
  • Width (in)3 3/4
  • Depth (in)3/4
  • Height (cm)2.9
  • Width (cm)9.5
  • Depth (cm)1.9
  • Description3-Axis G-force Datalogger 3-3/4
  • Warranty1 Year
1 Year Warranty

Key Features

  • Record and time 3-axis shock and peaks
  • Conduct real-time FFT frequency and time-domain vibration analysis
  • User-selectable X-, Y-, Z-axis or any combination (via included software)
  • Included software provides programming, analysis, and report generation capabilities
  • Record storage, transport, or operational data over time
  • USB interface for easy set-up and data download
  • Manual and programmable start modes
  • User-programmable record threshold
  • Long battery life
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat