Extech TKG250 Ultrasonic Thickness Gauge/Datalogger with Color Waveform

Representative image only.
Extech Mfr # TKG250 – Item # WW-54102-26
Provides nondestructive precision accuracy thickness measurements
  • Sunlight readable dot-matrix digital display with backlight
  • Minimum feature quickly captures minimum thicknesses
  • On screen display of eight languages
  • Splash-proof (IP54-rated), high impact, compact housing
  • Min/max alarm beeps and display flashes for instant awareness
  • Hold and freeze mode provides additional measurement flexibility
  • Color LCD display shows red, yellow and green visual alarm indication
  • Live waveform A-scan for thickness verification
  • File compare feature as a real-time corrosion monitor
  • Dynamic change of waveform color on alarm
  • Grid review of saved readings
  • Echo-to-echo option to ignore coatings
  • 100 K internal datalogger with export to Excel
  • B-scan (visual cross section of test piece)
  • Vibrating alarm indication
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0.020\" to 20\" (0.50 to 508 mm)
  • Resolution0.001\"
  • Accuracy±0.004\"
  • Measuring MethodUltrasonic
  • PowerTwo AA batteries
  • Depth (in)1.25
  • Width (in)3
  • Height (in)5
  • Depth (cm)3.2
  • Width (cm)7.6
  • Height (cm)12.7
  • DescriptionUltrasonic Thickness Gauge/Datalogger with Color Waveform
Two year warrantyConformite Europeenne

Key Features

  • Sunlight readable dot-matrix digital display with backlight
  • Minimum feature quickly captures minimum thicknesses
  • On screen display of eight languages
  • Splash-proof (IP54-rated), high impact, compact housing
  • Min/max alarm beeps and display flashes for instant awareness
  • Hold and freeze mode provides additional measurement flexibility
  • Color LCD display shows red, yellow and green visual alarm indication
  • Live waveform A-scan for thickness verification
  • File compare feature as a real-time corrosion monitor
  • Dynamic change of waveform color on alarm
  • Grid review of saved readings
  • Echo-to-echo option to ignore coatings
  • 100 K internal datalogger with export to Excel
  • B-scan (visual cross section of test piece)
  • Vibrating alarm indication
  • 2 year warranty

More About this Item

These thickness gauges are designed in compact, handheld, rugged housing ideal for field use. The ultrasonic technology allows for nondestructive thickness measurements primarily for steel
structures. Select models with digital thickness readout or live color waveform and datalogging function. Units feature a wide measurement range and multiple transducer options for high temperature
and difficult to measure materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat