Extech RPM40 Laser Photo/Contact Pocket Tachometer

Representative image only.
Extech Mfr # RPM40 – Item # WW-87700-02
Measure rpm through cone tip, wheel, or laser—it’s three instruments in one
  • Safely obtain non-contact rpm readings up to 4.9 ft (1.5 m) away with the optic laser
  • Large LCD automatically flips for easy viewing depending on usage mode
  • Quartz oscillator combined with a microprocessor maintain high-accuracy measurements
  • Meter memory stores Min/Max and last reading
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)58.8
  • Max Measuring Distance (cm)150
  • RPM Accuracy (rpm)±0.1% of reading + 1 digit
  • Surface Speed2 to 78,740 in/min
    0.2 to 6560 ft/min
    0.05 to 1999.9 m/min
  • Height (in)2
  • Width (in)6 1/4
  • Depth (in)1 21/64
  • Height (cm)5.1
  • Width (cm)16
  • Depth (cm)3.4
  • DescriptionLaser Photo/Contact Pocket Tachometer
  • Warranty1 year
1 Year WarrantyConformite EuropeenneLaser Class II

Key Features

  • Safely obtain non-contact rpm readings up to 4.9 ft (1.5 m) away with the optic laser
  • Large LCD automatically flips for easy viewing depending on usage mode
  • Quartz oscillator combined with a microprocessor maintain high-accuracy measurements
  • Meter memory stores Min/Max and last reading
  • 1 year warranty

More About this Item

The Extech RPM40 tachometer has a wide measuring range of 0.5 to 19,999 rpm (contact) or 5 to 99,999 (non-contact). Linear surface speeds may be obtained in contact mode with the cone tip or wheel and displayed in ft/min or m/min.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat