This item is now discontinued. We recommend the following as suggested replacements: WW-18000-51

Extech RHT50 Temperature, Humidity and Barometric Pressure Data Logger

Representative image only.
Extech Mfr # RHT50 – Item # WW-26045-48
Logs humidity and temperature readings with a user programmable sample rate
  • 32,000 readings (16,000 for each parameter: Humidity/Temperature)
  • Dew point indication via Windows® software (included)
  • Selectable data sampling rate: 2s, 5s, 10s, 30s, 1m, 5m, 10m, 30m, 1hr, 2hr, 3hr, 6hr, 12hr, 24hr
  • User-programmable alarm thresholds for RH and Temperature
  • Status Indication via Red/Yellow LED and Green LED
  • Long battery life

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature humidity pressure
  • Max Temperature (° F)158
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±1.0 (-4 to 122) ±1.8 (all other ranges)
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5 (-20 to 50) ±1.0 (all other ranges)
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3.5%RH
  • Max Pressure15.2
  • Min Pressure13.7
  • Pressure Resolution0.1
  • Sampling Rate1 min to 18 hr
  • Memory Size10,000 points
  • Length (in)5 7/64
  • Height (in)1 7/64
  • Width (in)63/64
  • Length (cm)13
  • Height (cm)3
  • Width (cm)2.5
  • DescriptionTemperature, Humidity and Barometric Pressure Data Logger ()

Key Features

  • 32,000 readings (16,000 for each parameter: Humidity/Temperature)
  • Dew point indication via Windows® software (included)
  • Selectable data sampling rate: 2s, 5s, 10s, 30s, 1m, 5m, 10m, 30m, 1hr, 2hr, 3hr, 6hr, 12hr, 24hr
  • User-programmable alarm thresholds for RH and Temperature
  • Status Indication via Red/Yellow LED and Green LED
  • Long battery life

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat