Extech RH25 Pocket Size Heat Index Psychrometer Pen, Built-In Sensor

Representative image only.
Extech Mfr # RH25 – Item # WW-37802-05
Monitors heat index during hot and humid days to prevent heat stroke
  • Pen-sized design makes it convenient to fit into your pocket
  • User-programmable alarm warns you when you are at risk of heat stroke
  • Min/Max/Avg/Hold readings and auto power off
  • 1 year warranty

Call For Price

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)99.9
  • RH Accuracy±3% RH; ±5% RH above 90% and below 10% RH (at 25°C)
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.0°F (±0.6°C)
  • Temperature Resolution0.1°
  • Min Dew Point Range (° F)-108.4
  • Max Dew Point Range (° F)122
  • Min Dew Point Range (° C)-78
  • Max Dew Point Range (° C)50
  • Wet BulbYes
  • Display TypeLCD
  • Battery1 CR2032 (included)
  • Height (in)1 2/5
  • Length (in)5 1/2
  • Depth (in)45/64
  • DescriptionPocket Size Heat Index Psychrometer Pen, Built-In Sensor
  • Warranty1 year
1 Year Warranty

Includes

1 CR2032 lithium battery

Key Features

  • Pen-sized design makes it convenient to fit into your pocket
  • User-programmable alarm warns you when you are at risk of heat stroke
  • Min/Max/Avg/Hold readings and auto power off
  • 1 year warranty

More About this Item

These pocket-sized pens monitor heat index and wet bulb globe temperature (WBGT). Heat index is a measurement of how hot it feels when humidity is combined with temperature, air movement, and radiant heat. WBGT considers the effects of temperature, humidity, and direct radiant from sunlight. Both heat index and WBGT are critical for monitoring conditions to prevent heat stroke during indoor or outdoor activities such as factory conditions or sporting events.


Model RH25 pen measures temperature, relative humidity, dew point, wet bulb, heat index, and WBGT.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat