Extech RD300 Refrigerant Leakage Detector

Representative image only.
Extech Mfr # RD300 – Item # WW-10112-25
See what you’re doing with handy LED light located right on probe tip
  • Color-coded lights visually indicate leak size
  • 1 year warranty

₹63,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Sensitivity0.25 oz per year
  • Probe18\" (45 cm)
  • Battery Type1 9V (included)
  • Battery Life13 hours continuous
  • Height (in)7 1/5
  • Width (in)2 51/64
  • Depth (in)1 19/32
  • DescriptionRefrigerant Leakage Detector
  • Warranty1 year
1 Year Warranty

Key Features

  • Color-coded lights visually indicate leak size
  • 1 year warranty

More About this Item

Detect refrigerant leaks in air conditioning and cooling systems with the Extech RD300 leak detector. A convenient LED work light at the tip of the probe illuminates dimly lit areas, making it easier to identify the source of a leak. Select from three sensitivity levels with multicolored light bars visually indicating the leak size. Mute button toggles the audible alarm on and off. Detector also features a flexible probe, low-battery indication, and auto-shutoff.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat