Extech RD200 Refrigerant Leak Detector

Representative image only.
Extech Mfr # RD200 – Item # WW-35725-07
Multicolored seven-level LED light bars indicate the level of refrigerant leak
  • Detects all standard refrigerants
  • Audible and visual alerts when a leak is detected
  • Heated diode sensor
  • Low and high sensitivity levels
  • Instantaneous response time
  • Flexible gooseneck retains its shape and provides easy access to hard-to-reach areas
  • Check sensor condition using included test solution
  • Low battery indicator
  • Auto shutoff after 10 minutes on nonuse
  • Rugged metal carrying case protects meter
  • Certified to SAE J1627
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredRefrigerants
  • SensitivityLow: 1.05 oz/year (30 g/year)High: 0.2 oz/year (6 g/year)
  • Probe19.75 (50.2 cm) gooseneck
  • Response TimeInstantaneous
  • AlarmAudible and visual
  • ApprovalCertified to SAE J1627
  • Battery TypeOne 9 V battery
  • Battery Life30 hours
  • Height (in)7 5/16
  • Width (in)2 7/8
  • Depth (in)1 3/8
  • Height (cm)18.5
  • Width (cm)7.2
  • Depth (cm)3.5
  • DescriptionExtech RD200 Refrigerant Leak Detector
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Detects all standard refrigerants
  • Audible and visual alerts when a leak is detected
  • Heated diode sensor
  • Low and high sensitivity levels
  • Instantaneous response time
  • Flexible gooseneck retains its shape and provides easy access to hard-to-reach areas
  • Check sensor condition using included test solution
  • Low battery indicator
  • Auto shutoff after 10 minutes on nonuse
  • Rugged metal carrying case protects meter
  • Certified to SAE J1627
  • 1 year warranty

More About this Item

This refrigerant leak detector is sensitive to most refrigerants, gives you the severity level of the leak, and can fit anywhere with its flexible gooseneck.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat