Extech PT300-SD 300 psi Pressure Transmitter for the SD750

Representative image only.
Extech Mfr # PT300-SD – Item # WW-68512-10
Extend the operating range of the SD750 Three Channel Pressure Data Logger
  • Compact size, 1/4" - 19 BSPT process connection
  • Corrosion-resistant stainless steel
  • Linearized current output (4 to 20mA DC)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure300 psi
  • Min Pressure0.02 psi
  • Pressure Accuracy±(0.5% + 2 digits) of reading
  • Connections1/4\" - 19 BSPT
  • Description300 psi Pressure Transmitter for the SD750
  • Warranty1 year
1 Year Warranty

Key Features

  • Compact size, 1/4" - 19 BSPT process connection
  • Corrosion-resistant stainless steel
  • Linearized current output (4 to 20mA DC)
  • 1 year warranty

More About this Item


300psi Pressure Transducer

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat